885TREXWRW - Radiant Cca Resi Recp 15A TR WR W

Legrand-Pass & Seymour

  • $3.59 (Each)
  • $3.59 (Each)

  • $35.94 (Per 10)

  • $359.42 (Per 100)

  • $718.84 (Per 200)

In-Stock: 353 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
885TREXWRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
885TREXWRW
Description
Radiant Cca Resi Recp 15A TR WR W
Add A Contemporary Finish While Expediting Installation Time With This External Pressure Plated Outlet From The Radiant Collection. Requiring No Need to Loop The Wire, The Outlet Reduces The Risk Of Improper Wiring For A Seamless Install. It Provides Additional Space to Easily Fit Larger Wire Gauge Sizes, Up to #10 Wires. Also Including Tamper and Weather* Resistance, This Model Was Designed For Use In Outdoor Spaces. Made Exclusively For Use With Screwless Wall Plates From The Radiant® Collection, Sold S
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007503739 / 0785007503739 / 00785007503739
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$3.59 (Each)
Carton
$35.94 (Per 10)
Standard Packaging
$718.84 (Per 200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
353
Resources
Images
 
 
885TREXWRW - Large Image
 
885TREXWRW - Large Image
 
885TREXWRW - Large Image
 
885TREXWRW - Large Image
 
885TREXWRW - Large Image
 
885TREXWRW - Large Image
 
885TREXWRW - Large Image
 
885TREXWRW - Small Image
 
885TREXWRW - Large Image
 
885TREXWRW - Large Image
Attachments
 
 
885TREXWRW - Specification Sheet
Brochures
 
 
885TREXWRW - Brochure
Other Links
 
 
885TREXWRW - Other
 
885TREXWRW - Other
 
885TREXWRW - Other
 
885TREXWRW - Other
 
885TREXWRW - Other
 
885TREXWRW - Other
 
885TREXWRW - Other
 
885TREXWRW - Other
 
885TREXWRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Wires
3
Descriptions
Description
RADIANT CCA RESI RECP 15A TR WR W
Extra Long Description
P&S 885TREXWRW RADIANT CCA RESI REC
Features
Decorator Style, Weatherproof
Long Description
Add a contemporary finish while expediting installation time with this external pressure plated outlet from the radiant Collection. Requiring no need to loop the wire, the outlet reduces the risk of improper wiring for a seamless install. It provides additional space to easily fit larger wire gauge sizes, up to #10 wires. Also including tamper and weather* resistance, this model was designed for use in outdoor spaces. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold s
Product Type
Radiant Cca Resi Receptacle 15A TR WR W
Additional Information
Indoor/Outdoor
Outdoor
Outlet Type
Tamper-Resistant, Weather-Resistant
Voltage
125.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
885TREXWRW
GTIN
00785007503739
UPC
785007503739
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Trade Size
Amperage
15.0
Packaging
Weight per each
0
Carton
10
Package
200
Uses, Certifications, and Standards
Standard
CULUS, CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 353

Location search:

* All prices subject to change.

Begin Live Chat