690WG - Combo 2SW 1P 15A 120/277V W/GRD WH

Legrand-Pass & Seymour

  • $15.28 (Each)
  • $15.28 (Each)

  • $764.09 (Per 50)

  • $1,528.18 (Per 100)

In-Stock: 7 available locally (Nacogdoches, TX) ( change location)
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
690WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
690-WG
Description
Combo 2SW 1P 15A 120/277V W/GRD WH
Combination Switch, 2 Poles, 15 A, 120/277 V Ac, White, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007690132 / 0785007690132 / 00785007690132
Weight per unit
0.2162 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.28 (Each)
Carton
$15.28 (Each)
Standard Packaging
$764.09 (Per 50)
Stock Availability
Nacogdoches
7 (Check another store)
All Stores
1,190
Resources
Images
 
 
690WG - Small Image
 
690WG - Large Image
 
690WG - Large Image
Attachments
 
 
690WG - Specification Sheet
Other Links
 
 
690WG - Other
 
690WG - Other
 
690WG - Other
Brochures
 
 
690WG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Connection
Side wire
Current Rating
15 A
Material
Thermoplastic
Number Of Gangs
1
Number Of Wires
3
Poles
1
Voltage Rating
120/277 V ac
Wire Size
4
Material, Color, and Finish
Color
White
Finish
SATIN
Dimensions and Weight
Size
3.3 in
Descriptions
Description
COMBO 2SW 1P 15A 120/277V W/GRD WH
Extra Long Description
PAS 690WG COMBO 2SW 1P 15A 120/277V
Features
single pole, double combination switch, 15 amps, 120/277 volts, with ground, white.
Long Description
Combination Switch, 2 Poles, 15 A, 120/277 V ac, White, 3 Wires, ThermoPlastic, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.22 lb
Product Type
Combination Switch
Short Description
Combination Switches, 15 A, 2 Poles, White
Special Features
Two devices fits in one space, side wire
Additional Information
Actuator Type
Toggle
Contact Rating
15amp, 120/277vac
Dimensions
1.32 (L) x 0.94 (W) x 3.28 (H) in
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120/277 VAC
Load Type
Fluorescent, Halogen, LED, Universal, Xenon, CFL, Incandescent
Mounting Type
Wall Mount
Number Of Switches
2.0
Package Quantity
10 CA;50 PK
Standards Met
UL498
Switch Type
Toggle
Throw Type
Single Throw
Voltage
277 VAC, 120 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
690WG
GTIN
00785007690132
UPC
785007690132
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Combination, Tamper-Resistant, Switch
Trade Size
Amperage
15.0
Packaging
Weight
0.22 lb
Weight per each
0.2162
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial;Residential
Mounting
WALL
Nema Rating
5-15R
Standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,190

Location search:
These alternate items can be purchased instead of 690WG.
Jump To:

Similar Items

Similar items are close alternatives to 690WG, though they may not be 100% alike.

Cross Referenced

These items are similar to 690WG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RC101W Bryant Electric 00883778109799
271W-BOX Eaton 00032664750311
271W Eaton Wiring Devices 00032664222719
271 Eaton Wiring Devices n/a
271V Eaton Wiring Devices 00032664994456
82150-BR Enerlites 00883951410469
82150-I Enerlites 00883951214333
82150-W Enerlites 00883951214340
RC101 Hubbell Wiring Device-Kellems 00883778109775
RC101I Hubbell Wiring Device-Kellems 00883778109782
5224-2W Leviton 00078477226483
5224W Leviton n/a
5224-2 Leviton 00078477226438
82091 Morris 00601986820912
690WG Legrand Pass & Seymour 00785007690132
690W Legrand Pass & Seymour 00785007690125
690 Legrand Pass & Seymour 00785007690019
690-IG Legrand Pass & Seymour 00785007690101

* All prices subject to change.

Begin Live Chat