690IG - Combo 2SW 1P 15A 120/277V W/GRD Iv

Legrand-Pass & Seymour

  • $15.28 (Each)
  • $15.28 (Each)

  • $764.09 (Per 50)

  • $1,528.18 (Per 100)

In-Stock: 3 available locally (Nacogdoches, TX) ( change location)
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
690IG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
690-IG
Description
Combo 2SW 1P 15A 120/277V W/GRD Iv
Combination Switch, 2 Poles, 15 A, 120/277 V Ac, Ivory, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007690101 / 0785007690101 / 00785007690101
Weight per unit
0.2162 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.28 (Each)
Carton
$15.28 (Each)
Standard Packaging
$764.09 (Per 50)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
501
Resources
Images
 
 
690IG - Small Image
 
690IG - Large Image
 
690IG - Large Image
Other Links
 
 
690IG - Other
 
690IG - Other
 
690IG - Other
Brochures
 
 
690IG - Brochure
Attachments
 
 
690IG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Connection
Side wire
Current Rating
15 A
Material
Thermoplastic
Number Of Gangs
1
Number Of Wires
3
Poles
1
Voltage Rating
120/277 V ac
Wire Size
4
Material, Color, and Finish
Color
Ivory
Finish
SATIN
Dimensions and Weight
Size
3.3 in
Descriptions
Description
COMBO 2SW 1P 15A 120/277V W/GRD IV
Extra Long Description
PAS 690IG COMBO 2SW 1P 15A 120/277V
Features
single pole, double combination switch, 15 amps, 120/277 volts, with ground, ivory.
Long Description
Combination Switch, 2 Poles, 15 A, 120/277 V ac, Ivory, 3 Wires, ThermoPlastic, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.22 lb
Product Type
Combination Switch
Short Description
Combination Switches, 15 A, 2 Poles, White
Special Features
Two devices fits in one space, side wire
Additional Information
Actuator Type
Toggle
Contact Rating
15amp, 120/277vac
Dimensions
1.32 (L) x 0.94 (W) x 3.28 (H) in
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120/277 VAC
Load Type
CFL, Fluorescent, Incandescent, Halogen, Universal, Xenon, LED
Mounting Type
Wall Mount
Number Of Switches
2.0
Package Quantity
1 CA;10 PK
Standards Met
UL498
Switch Type
Toggle
Throw Type
Single Throw
Voltage
277 VAC, 120 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
690IG
GTIN
00785007690101
UPC
785007690101
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Combination, Switch, Tamper-Resistant
Trade Size
Amperage
15.0
Packaging
Weight
0.22 lb
Weight per each
0.2162
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial;Residential
Mounting
WALL
Nema Rating
5-15R
Standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 690IG.
Jump To:

Similar Items

Similar items are close alternatives to 690IG, though they may not be 100% alike.

Cross Referenced

These items are similar to 690IG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RC101I Bryant Electric 00883778109782
271V-BOX Eaton 00032664750304
271V Eaton Wiring Devices 00032664994456
271 Eaton Wiring Devices n/a
271W Eaton Wiring Devices 00032664222719
82150-I Enerlites 883951214333
82150-W Enerlites 883951214340
82150-BR Enerlites 883951410469
RC101 Hubbell Wiring Device-Kellems 883778109775
RC101W Hubbell Wiring Device-Kellems 883778109799
RC101I Hubbell Wiring Device-Kellems 883778109782
5224-2 Leviton 78477226438
5224-2I Leviton 78477226452
52242I Leviton 00078477226452
5224I Leviton n/a
82090 Morris 00601986820905
690-WG Legrand Pass & Seymour 785007690132
690 Legrand Pass & Seymour 785007690019
690I Legrand Pass & Seymour 785007690057
690IG Legrand Pass & Seymour 00785007690101
690-IG Legrand Pass & Seymour 785007690101

* All prices subject to change.

Begin Live Chat