670WG - Combo 2 Switches 1P 20A 120/277V WH

Legrand-Pass & Seymour

  • $46.21 (Each)
  • $46.21 (Each)

  • $2,310.50 (Per 50)

  • $4,621.01 (Per 100)

In-Stock: 46 available at other locations ( find a store with stock)
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
670WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
670-WG
Description
Combo 2 Switches 1P 20A 120/277V WH
Combination Switch, 1 Pole, 20 A, 120/277 V Ac, #14 to #12 Awg Wire Size, White, 1.32 (L) X 0.94 (W) X 4.06 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007006049 / 0785007006049 / 00785007006049
Weight per unit
0.216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.21 (Each)
Carton
$46.21 (Each)
Standard Packaging
$2,310.50 (Per 50)
Stock Availability
Weatherford
0 (Find nearest stock)
DFW RDC
0
All Stores
46
Resources
Images
 
 
670WG - Small Image
 
670WG - Large Image
 
670WG - Large Image
Other Links
 
 
670WG - Other
 
670WG - Other
 
670WG - Other
Brochures
 
 
670WG - Brochure
Attachments
 
 
670WG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle
Amperage Rating
20
Connection
Side wire
Current Rating
20 A
Material
Thermoplastic
Number Of Gangs
1
Poles
1
Voltage Rating
120/277 V ac
Wattage
Electrical power is expressed in Amps and Volts.
Wire Size
#14 to #12 AWG
Material, Color, and Finish
Color
White
Finish
SATIN
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Description
COMBO 2 SWITCHES 1P 20A 120/277V WH
Extra Long Description
PAS 670WG COMBO 2 SWITCHES 1P 20A 1
Features
single pole, double combination switch, 20 amps, 120/277 volts, white.
Long Description
Combination Switch, 1 Pole, 20 A, 120/277 V ac, #14 to #12 AWG Wire Size, White, 1.32 (L) x 0.94 (W) x 4.06 (H) in, Toggle Actuator, Wall Mount, 0.22 lb
Product Type
Combination Switch
Short Description
Combination Switches, 20 A, 1 Pole, White
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
Action
(2) SP
Actuator Type
Toggle
Contact Configuration
NO
Contact Rating
20 Amp, 120/277 VAC
Dimensions
1.32 (L) x 0.94 (W) x 4.06 (H) in
Indoor/Outdoor
Indoor
Load Rating
20 A @ 120/277 VAC
Load Type
LED, Fluorescent, Xenon, Universal, CFL, Incandescent, Halogen
Mounting Type
Wall Mount
Number Of Switches
2.0
Operating Cycles
30k.0
Package Quantity
10 CA;50 PK
Standards Met
UL20
Switch Type
Toggle
Throw Type
Single Throw
Voltage
120/277 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
670WG
GTIN
00785007006049
UPC
785007006049
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
20.0
Packaging
Weight
0.22 lb
Weight per each
0.216
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial;Residential
Environmental Conditions
Flammability: UL94 V2
Mounting
WALL
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Standard
CULUS, UL20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:

Greater DFW RDC Area

Location Stock Available
Corsicana
1 View Store

Distribution Centers

Location Stock Available
Nacogdoches
25 View Store
Springdale
5 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 670WG.
Jump To:

Similar Items

Similar items are close alternatives to 670WG, though they may not be 100% alike.

Cross Referenced

These items are similar to 670WG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5334-W Leviton 00078477051474
670WG Legrand Pass & Seymour 00785007006049

* All prices subject to change.

Begin Live Chat