670LAG - Combo 2 Switches 1P 20A 120/277V La

Legrand-Pass & Seymour

  • $43.80 (Each)
  • $43.80 (Each)

  • $2,190.04 (Per 50)

  • $4,380.07 (Per 100)

In-Stock: 0 available locally (Waco, TX) (change location)
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
670LAG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
670-LAG
Description
Combo 2 Switches 1P 20A 120/277V La
Single-Pole, Double Combination Switch, 20A, 120/277V, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007006032 / 0785007006032 / 00785007006032
Weight per unit
0.216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.80 (Each)
Carton
$43.80 (Each)
Standard Packaging
$2,190.04 (Per 50)
Stock Availability
Waco
0 (Find nearest stock)
Austin RDC
0
All Stores
51
Resources
Images
 
 
670LAG - Small Image
 
670LAG - Large Image
Brochures
 
 
670LAG - Brochure
Other Links
 
 
670LAG - Other
 
670LAG - Other
 
670LAG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
Wire Size
#14 - #10 Awg
Voltage Rating
0.433212996389892
Number of Gangs
1
Poles
1
connection
Side wire
Material
Thermoplastic
actuator
Toggle
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Finish
SATIN
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2 Switches 1P 20A 120/277V La
Description
COMBO 2 SWITCHES 1P 20A 120/277V LA
extra long description
P&S 670LAG COMBO 2 SWITCHES 1P 20A
Features
Combination
Long Description
Single-Pole, Double Combination Switch, 20A, 120/277V, White.
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
Voltage
120/277 V
Number of Switches
2.0
Load Rating
20 A @ 120/277 VAC
Contact Rating
20 Amp, 120/277 VAC
operating cycles
30k.0
action
(2) SP
Contact Configuration
N-O
Wall Plate Included
NO
throw type
Single Throw
Switch Type
Toggle
Mounting Type
Wall Box
indoor/outdoor
Indoor
Load Type
LED, Incandescent, Universal, CFL, Halogen, Fluorescent, Xenon
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
670-LAG
GTIN
00785007006032
UPC
785007006032
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
20.0
Packaging
Weight per each
0.216
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CULUS, UL20
Application
Residential/Commercial
Mounting
WALL
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 51

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
38 View Store

A-L

Location Stock Available
Bentonville
6 View Store
These alternate items can be purchased instead of 670LAG.
Jump To:

Similar Items

Similar items are close alternatives to 670LAG, though they may not be 100% alike.

Combination Switch, 1 Pole, 20 A, 120/277 V Ac, #14 to #12 Awg Wire Size, White,...
  • Our Part #: 670WG
  • Waco Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 670WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,190.04) ·
670WG - Pass & Seymour/Legrand

Waco Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.80

Each

QTY:
Each
Add
Single-Pole, Double Combination Switch, 20A, 120/277V, White.
  • Our Part #: 670IG
  • Waco Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 670-IG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,190.04) ·
670IG - Pass & Seymour/Legrand

Waco Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.80

Each

QTY:
Each
Add
COMBO 2 SWITCHES 1P 20A 120/277V BN
  • MFR Part #: 670G
  • GTIN: 00785007006018
  • Manufacturer: Legrand-Pass & Seymour

* All prices subject to change.

Begin Live Chat