4560 - R SGL 15A250V T/L

Legrand-Pass & Seymour

  • $35.10 (Each)
  • $35.10 (Each)

  • $1,755.00 (Per 50)

In-Stock: 74 available at other locations ( find a store with stock)
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
4560
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
4560
Description
R SGL 15A250V T/L
Receptacle Single 15A 250V Turnlok Registered
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007456004 / 0785007456004 / 00785007456004
Weight per unit
0.1857 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.10 (Each)
Standard Packaging
$1,755.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
74
Resources
Images
 
 
4560 - Small Image
 
4560 - Large Image
Other Links
 
 
4560 - Other
 
4560 - Other
 
4560 - Other
 
4560 - Other
Attachments
 
 
4560 - Specification Sheet
Brochures
 
 
4560 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Number Of Wires
3
Phase
1
Poles
2
Voltage Rating
250
Wire Size
14 - 10
Dimensions and Weight
Size
3.3"
Descriptions
Description
R SGL 15A250V T/L
Extra Long Description
PAS 4560 R SGL 15A250V T/L
Features
Impact Resistant, Brass Mounting Strap
Long Description
Receptacle Single 15A 250V Turnlok Registered
Product Type
R SGL 15A250V T/L
Special Features
Chemical-impact resistant, color coded terminal screws
Additional Information
Indoor/Outdoor
Indoor
Outlet Type
Locking
Voltage
250.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
4560
GTIN
00785007456004
UPC
785007456004
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Turnlock Receptacle
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1857
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
Nema Rating
L6-15R
Standard
UL, FEDSPEC, CULUS, CSA, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 74

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Conway
6 View Store
Covington
1 View Store
These alternate items can be purchased instead of 4560.
Jump To:

Similar Items

Similar items are close alternatives to 4560, though they may not be 100% alike.

Cross Referenced

These items are similar to 4560 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70615FR Bryant Electric 00781786703551
CWL615R Eaton Wiring Devices 00040893676869
CWCWL615R GENERAL ELECTRIC n/a
GL0610 GENERAL ELECTRIC n/a
HBL4560 GENERAL ELECTRIC n/a
HBL4560 Hubbell Wiring Device-Kellems 00783585236605
4560 Leviton 00078477797020
45CM-60 Leviton 00078477106662
4560 Legrand Pass & Seymour 00785007456004

* All prices subject to change.

Begin Live Chat