3232TREXWRI - Cca Resi Receptacle 15A TR WR Iv

Legrand-Pass & Seymour

  • $2.57 (Each)
  • $2.57 (Each)

  • $25.65 (Per 10)

  • $256.52 (Per 100)

  • $513.04 (Per 200)

In-Stock: 48 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3232TREXWRI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3232TREXWRI
Description
Cca Resi Receptacle 15A TR WR Iv
Save Time and Reduce The Risk Of Improper Wiring With The 15A Tamper-Resistant External Pressure Plated Duplex Receptacle. The External Pressure Plate Expedites Installation, Requiring No Need to Loop The Wire. It Also Provides Additional Space to Easily Fit Larger Wire Gauge Sizes, Up to #10 Wires. Also Including Tamper and Weather* Resistance, This Model Was Designed For Use In Outdoor Spaces.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007503715 / 0785007503715 / 00785007503715
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.57 (Each)
Carton
$25.65 (Per 10)
Standard Packaging
$513.04 (Per 200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
48
Resources
Images
 
 
3232TREXWRI - Large Image
 
3232TREXWRI - Large Image
 
3232TREXWRI - Large Image
 
3232TREXWRI - Large Image
 
3232TREXWRI - Large Image
 
3232TREXWRI - Large Image
 
3232TREXWRI - Small Image
 
3232TREXWRI - Large Image
 
3232TREXWRI - Large Image
 
3232TREXWRI - Large Image
Attachments
 
 
3232TREXWRI - Specification Sheet
Other Links
 
 
3232TREXWRI - Other
 
3232TREXWRI - Other
 
3232TREXWRI - Other
 
3232TREXWRI - Other
 
3232TREXWRI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Wires
3
Descriptions
Description
CCA RESI RECEPTACLE 15A TR WR IV
Extra Long Description
P&S 3232TREXWRI CCA RESI RECEPTACLE
Features
Weatherproof
Long Description
Save time and reduce the risk of improper wiring with the 15A Tamper-Resistant External Pressure Plated Duplex Receptacle. The external pressure plate expedites installation, requiring no need to loop the wire. It also provides additional space to easily fit larger wire gauge sizes, up to #10 wires. Also including tamper and weather* resistance, this model was designed for use in outdoor spaces.
Product Type
Cca Resi Receptacle 15A TR WR I
Additional Information
Indoor/Outdoor
Outdoor
Outlet Type
Tamper-Resistant, Weather-Resistant
Voltage
125.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
3232TREXWRI
GTIN
00785007503715
UPC
785007503715
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Trade Size
Amperage
15.0
Packaging
Weight per each
0
Carton
10
Package
200
Uses, Certifications, and Standards
Standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Lafayette
7 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat