29W76 - Turnlok Conn IP67 30A 3PH 480V L1630R

Legrand-Pass & Seymour

  • $70.84 (Each)
  • $70.84 (Each)

  • $708.40 (Per 10)
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
29W76
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
29W76
Description
Turnlok Conn IP67 30A 3PH 480V L1630R
Locking Watertight Connector, 30AMP 3 480VOLT, Nema Configuration L16-30, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007033007 / 0785007033007 / 00785007033007
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.84 (Each)
Standard Packaging
$708.40 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
113
Resources
Images
 
 
29W76 - Small Image
 
29W76 - Large Image
Other Links
 
 
29W76 - Other
 
29W76 - Other
 
29W76 - Other
Brochures
 
 
29W76 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 113

Location search:

M-Z

Location Stock Available
Sulphur
12 View Store
These alternate items can be purchased instead of 29W76.
Jump To:

Cross Referenced

These items are similar to 29W76 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1630CW Eaton Wiring Devices 00040893642130
HBL29W76 Hubbell Wiring Device-Kellems 00783585131894
29W76 Leviton 00078477968796
29W76 Legrand Pass & Seymour 00785007033007
29W76 Woodhead 00786788713348

* All prices subject to change.

Begin Live Chat