27W48 - Turnlok Conn IP67 20A 250V L620R

Legrand-Pass & Seymour

  • $58.65 (Each)
  • $58.65 (Each)

  • $586.50 (Per 10)
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
27W48
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
27W48
Description
Turnlok Conn IP67 20A 250V L620R
Locking Watertight Connector, 20 Amp 250 Volt, Nema Configuration L6-20, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007033779 / 0785007033779 / 00785007033779
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.65 (Each)
Standard Packaging
$586.50 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
11
Resources
Images
 
 
27W48 - Small Image
 
27W48 - Large Image
Other Links
 
 
27W48 - Other
 
27W48 - Other
 
27W48 - Other
Brochures
 
 
27W48 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Distribution Centers

Location Stock Available
Tyler
2 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of 27W48.
Jump To:

Cross Referenced

These items are similar to 27W48 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
26W48BRY Bryant Electric 00781786003347
L620CW Eaton Wiring Devices 00040893641836
2412-CW6P Ericson 00782862824955
27W48H Hubbell Wiring Device-Kellems 00783585184241
HBL27W48 Hubbell Wiring Device-Kellems 00783585131481
27W48 Leviton 00078477967751
27W48 Legrand Pass & Seymour 00785007033779
27W48 Woodhead 00786788713126

* All prices subject to change.

Begin Live Chat