272WH6 - Porcelain Keyless Lampholder 2 Term 6IN Leads

Pass & Seymour/Legrand

  • $9.34 (Each)
  • $9.34 (Each)

  • $467.00 (Per 50)

In-Stock: 593 available at other locations ( find a store with stock)
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
272WH6
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
272-WH6
Description
Porcelain Keyless Lampholder 2 Term 6IN Leads
Medium Base, Porcelain, One Piece Keyless. 2 Terminals With Tamper-Resistant-Drive Scews, Fits 3 1/4-Inch and 4-Inch Boxes, With Cage Necks, 6-Inch Leads.
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007702026 / 0785007702026 / 00785007702026
Weight per unit
0.6558 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.34 (Each)
Standard Packaging
$467.00 (Per 50)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
593
Resources
Attachments
 
 
272WH6 - Specification Sheet
Images
 
 
272WH6 - Small Image
 
272WH6 - Large Image
Other Links
 
 
272WH6 - Other
 
272WH6 - Other
Brochures
 
 
272WH6 - Brochure
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
Porcelain
Voltage Rating
250
Material, Color, and Finish
Color
White
Descriptions
Description
PORCELAIN KEYLESS LAMPHOLDER 2 TERM 6IN LEADS
Extra Long Description
PAS 272WH6 PORCELAIN KYLS LAMPHLDR
Features
Medium base, porcelain, one piece keyless. 2 terminals with Tamper-Resistant-drive scews, fits 3 1/4-inch and 4-inch boxes, with cage necks, 6-inch Leads.
Long Description
Medium base, porcelain, one piece keyless. 2 terminals with Tamper-Resistant-drive scews, fits 3 1/4-inch and 4-inch boxes, with cage necks, 6-inch Leads.
Product Type
Porcelain Kyls Lamphldr 2 Term 6IN Leads
Special Features
Medium base, one piece keyless, 2 terminals with tri drive screws
Additional Information
Base
Ceiling
Lamp Length
4.5
Lamp Size
4.5"
Voltage
250.0 V
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
272-WH6
GTIN
00785007702026
UPC
785007702026
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Incandescent Lampholder
Packaging
Weight per each
0.6558
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential
Frequency Rating
660Watt
Mounting
CEILING
Standard
UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 593

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
515 View Store

A-L

Location Stock Available
Hope
78 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 272WH6.
Jump To:

Cross Referenced

These items are similar to 272WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RL8506 Bryant Electric 00883778112027
S1174-6W Eaton Wiring Devices n/a
16520 EPCO 00780321165205
RL8806 Hubbell Wiring Device-Kellems 00883778112065
8829-CW2 Leviton 00078477103203
82111 Morris 00601986821117
272WH6 Legrand Pass & Seymour 00785007702026
276WH6 Legrand Pass & Seymour 00785007471212
9875-2 Leviton 00078477294703
S1174-6W-SP Eaton 00032664303500

* All prices subject to change.

Begin Live Chat