2536 - Fluor LH Slimline 1 Pin 660W/1000V

Legrand-Pass & Seymour

  • $5.20 (Each)
  • $5.20 (Each)

  • $520.00 (Per 100)

In-Stock: 86 available at other locations ( find a store with stock)
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
2536
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2536
Description
Fluor LH Slimline 1 Pin 660W/1000V
Slimline, For Single Pin Lamps, Shallow Base, Slide Plunger, Push In Terminal.
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007225365 / 0785007225365 / 00785007225365
Weight per unit
0.071 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.20 (Each)
Standard Packaging
$520.00 (Per 100)
Stock Availability
Durant
0 (Find nearest stock)
Oklahoma City
0
All Stores
86
Resources
Images
 
 
2536 - Small Image
 
2536 - Large Image
Brochures
 
 
2536 - Brochure
Other Links
 
 
2536 - Other
 
2536 - Other
Attachments
 
 
2536 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
660
Material
Thermoplastic
Voltage Rating
1000
Material, Color, and Finish
Color
White
Descriptions
Description
FLUOR LH SLIMLINE 1 PIN 660W/1000V
Extra Long Description
PAS 2536 FLUOR LH SLIMLINE 1 PIN 66
Features
Slimline, for single pin lamps, shallow base, slide plunger, push in terminal.
Long Description
Slimline, for single pin lamps, shallow base, slide plunger, push in terminal.
Product Type
Fluor LH Slimline 1 Pin 660W/1000V
Special Features
Mounts in standard wall box, 4 watt, standard lampholder
Additional Information
Base
Screw
Lamp Length
2.0
Lamp Size
2"
Voltage
1000.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
2536
GTIN
00785007225365
UPC
785007225365
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Incandescent Lampholder
Trade Size
Amperage
660.0
Packaging
Weight per each
0.071
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
CEILING/WALL
Standard
CSA, UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2536.
Jump To:

Similar Items

Similar items are close alternatives to 2536, though they may not be 100% alike.

Cross Referenced

These items are similar to 2536 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
96P Atlas Lighting Products n/a
RL310 Bryant Electric 00883778112324
2507W Eaton Wiring Devices 00032664494956
HBL2988 GENERAL ELECTRIC n/a
HBL2988 Hubbell Wiring Device-Kellems 00783585809076
2536 Hubbell Wiring Device-Kellems 50169025369
466 Leviton 00078477117729
2536 Leviton 00078477554326
45232 Morris 00601986452328
466 Legrand Pass & Seymour 00785007404661
2536 Legrand Pass & Seymour 00785007225365

* All prices subject to change.

Begin Live Chat