20AC1 - 20A 120/277VAC B+S Wire SP SW BN

Legrand-Pass & Seymour

  • $17.01 (Each)
  • $17.01 (Each)

  • $170.10 (Per 10)

  • $1,701.00 (Per 100)

In-Stock: 134 available at other locations ( find a store with stock)
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
20AC1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC1
Description
20A 120/277VAC B+S Wire SP SW BN
1-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195200 / 0785007195200 / 00785007195200
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.01 (Each)
Standard Packaging
$170.10 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
134
Resources
Images
 
 
20AC1 - Small Image
 
20AC1 - Large Image
Other Links
 
 
20AC1 - Other
 
20AC1 - Other
 
20AC1 - Other
 
20AC1 - Other
Attachments
 
 
20AC1 - Specification Sheet
Brochures
 
 
20AC1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle
Amperage Rating
20
Insulation
False
Material
Thermoplastic
Number Of Gangs
1
Poles
1
Voltage Rating
120/277
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Description
20A 120/277VAC B+S WIRE SP SW BN
Extra Long Description
PAS PS20AC1 20A 120/277VAC B+S WIRE
Features
Chemical Resistant
Long Description
1-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Product Type
20A 120/277VAC B+S Wire SP SW BN
Special Features
Back & side wire, locking support, heavy duty toggle
Additional Information
Action
Single pole
Contact Rating
20 Amp, 120/277 VAC
Indoor/Outdoor
Indoor
Load Rating
20 A @ 120/277 VAC
Load Type
Halogen, Fluorescent, CFL, Xenon, LED, Incandescent, Universal
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Toggle
Throw Type
Single Throw
Voltage
120/277 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
PS20AC1
GTIN
00785007195200
UPC
785007195200
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial Spec Grade
Enclosure
Nylon
Mounting
WALL
Standard
FEDSPEC, CULUS, UL 498/20, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 20AC1.
Jump To:

Similar Items

Similar items are close alternatives to 20AC1, though they may not be 100% alike.

Cross Referenced

These items are similar to 20AC1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4901 Bryant Electric 00781786623835
4901I Bryant Electric 00781786623866
AH1221LA Eaton 00032664734632
AH1221B Eaton Wiring Devices 00032664705892
AH1221V Eaton Wiring Devices 00032664706028
HBL1221 Hubbell Wiring Device-Kellems 00783585431321
HBL1221I Hubbell Wiring Device-Kellems 00783585431383
HBL1221 / 1221B Hubbell Wiring Device-Kellems n/a
1221LA Hubbell Wiring Device-Kellems 00783585181370
1221-2 Leviton 00078477239889
1221-2I Leviton 00078477239896
1221-ST Leviton 00078477424315
PS20AC1 Legrand Pass & Seymour 00785007195200
PS20AC1I Legrand Pass & Seymour 00785007196627
PS20AC1LA Legrand Pass & Seymour 00785007196641

* All prices subject to change.

Begin Live Chat