2095LA - 20A Spec Gfci RCPT

Legrand-Pass & Seymour

  • $16.99 (Each)
  • $16.99 (Each)

  • $169.90 (Per 10)
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
2095LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2095LA
Description
20A Spec Gfci RCPT
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. With High-Impact-Resistant, Thermoplastic Construction, Our Spec-Grade Gfci Are The Most Durable Gfci Available.</P>
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007424157 / 00785007424157
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.99 (Each)
Carton
$169.90 (Per 10)
Resources
Images
 
 
2095LA - Large Image
 
2095LA - Small Image
Brochures
 
 
2095LA - Brochure
Other Links
 
 
2095LA - Other
 
2095LA - Other
 
2095LA - Other
 
2095LA - Other
 
2095LA - Other
 
2095LA - Other
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
20A SPEC GFCI RCPT
Long Description
<p>From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. With high-impact-resistant, thermoplastic construction, our spec-grade GFCI are the most durable GFCI available.</p>
Product Type
Disc Sub 2097la
extra long description
P&S 2095LA DISC SUB 2097LA
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
2095LA
GTIN
00785007424157
UPC
785007424157
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Trade Size
Amperage
20.0
Availability
Status
Inactive
Packaging
Weight per each
0.38
Carton
10
Uses, Certifications, and Standards
standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2095LA.
Jump To:

Similar Items

Similar items are close alternatives to 2095LA, though they may not be 100% alike.

Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 2097LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2097LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($231.90) ·
2097LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2095LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2095LA Legrand Pass & Seymour 00785007424157

* All prices subject to change.

Begin Live Chat