UGB2041418 - 14-4AWG 18PRT Unv GRND Bar W/2/0 Main

Panduit

  • $76.44 (Each)
  • $76.44 (Each)

  • $229.32 (Per 3)

In-Stock: 1 available locally (Austin RDC, TX) (change location)
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
UGB2041418
Manufacturer
Panduit
Manufacturer's Part Number
UGB2/0-414-18
Description
14-4AWG 18PRT Unv GRND Bar W/2/0 Main
The UGB2/0-414-18 Universal Ground Bar Securely Terminates The Main Equipment Grounding Conductor With A Compression or Mechanical Connector In Any Control Panel or Enclosure. The Universal Ground Bar Accepts #14 – #4 Awg Wire In 18 Wire Ports and Up to A 2/0 Awg Main Equipment Grounding Conductor With A Compression or Mechanical Connector. Several Mounting Options Are Available, Including Bonding Stand-Offs, Isolation Stand-Offs, and Direct Mounting to A Panel.
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983402243 / 0074983402243 / 00074983402243
Weight per unit
0.823 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.44 (Each)
Standard Packaging
$229.32 (Per 3)
Stock Availability
Austin RDC
1 (Check another store)
All Stores
7
Resources
Images
 
 
UGB2041418 - Video
 
UGB2041418 - Small Image
 
UGB2041418 - Large Image
Attachments
 
 
UGB2041418 - Specification Sheet
Brochures
 
 
UGB2041418 - Brochure
Tech Bulletins
 
 
UGB2041418 - Tech Bulletin
Other Links
 
 
UGB2041418 - Other
 
UGB2041418 - Other
 
UGB2041418 - Other
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
14-4AWG 18PRT UNV GRND BAR W/2/0 MAIN
Product Type
Structuredground™ UGB2/0-414-18 Universal GRD Bar, Silver, C
extra long description
PAN UGB2/0-414-18 StructuredGround™
Long Description
The UGB2/0-414-18 Universal Ground Bar securely terminates the main equipment grounding conductor with a compression or mechanical connector in any control panel or enclosure. The universal ground bar accepts #14 – #4 AWG wire in 18 wire ports and up to a 2/0 AWG main equipment grounding conductor with a compression or mechanical connector. Several mounting options are available, including bonding stand-offs, isolation stand-offs, and direct mounting to a panel.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
UGB2/0-414-18
Brand
PANDUIT
GTIN
00074983402243
UPC
074983402243
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
0.823
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Austin RDC Area

Location Stock Available
Austin RDC
1 View Store

Distribution Centers

Location Stock Available
Phoenix
2 View Store

A-L

Location Stock Available
Gilbert
4 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of UGB2041418.
Jump To:

Cross Referenced

These items are similar to UGB2041418 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PGS4K Pentair Hoffman 00783510459895
UGB2041418 Panduit 00074983402243

* All prices subject to change.

Begin Live Chat