SCS6L - #6AWG STND BRL Cu Butt Splice

Panduit

  • $4.35 (Each)
  • $4.35 (Each)

  • $217.36 (Per 50)

  • $434.72 (Per 100)
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
SCS6L
Manufacturer
Panduit
Manufacturer's Part Number
SCS6-L
Description
#6AWG STND BRL Cu Butt Splice
The SCS6-L Copper Compression Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
074983903054 / 0074983903054 / 00074983903054
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.35 (Each)
Carton
$4.35 (Each)
Standard Packaging
$217.36 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
SCS6L - Video
 
SCS6L - Small Image
 
SCS6L - Large Image
Other Links
 
 
SCS6L - Other
 
SCS6L - Other
Tech Bulletins
 
 
SCS6L - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0