S750M - 7.4" 50LB Nat Bulk CBL Tie

Panduit®

  • $32.69 (Per 1,000)
  • $0.03 (Each)

  • $32.69 (Per 1,000)

  • $326.90 (Per 10,000)

In-Stock: 15,000 available locally (Phoenix, AZ) ( change location)
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
S750M
Manufacturer
Panduit®
Manufacturer's Part Number
S7-50-M
Description
7.4" 50LB Nat Bulk CBL Tie
The S7-50-M Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 7.4” (188MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056257993 / 0613056257993 / 00613056257993
Weight per unit
2.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.03 (Each)
Carton
$32.69 (Per 1,000)
Standard Packaging
$326.90 (Per 10,000)
Stock Availability
Phoenix
15,000 (Check another store)
All Stores
25,000
Resources
Images
 
 
S750M - Video
 
S750M - Small Image
 
S750M - Large Image
Other Links
 
 
S750M - Other
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
7.4
Width
NA
Thickness
0.06
Descriptions
Description
7.4" 50LB NAT BULK CBL TIE
Product Type
Stronghold™ S7-50-M Cable Tie, Natural, Pa 6.6, 50LB Min Loo
extra long description
PAN S7-50-M StrongHold™ S7-50-M Cab
Long Description
The S7-50-M StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 7.4” (188mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 1000.
Special Features
Plenum
Additional Information
media
Yes
Tensile Strength
50
Manufacturer Information
Manufacturers Part Number
S7-50-M
Brand
Panduit®
GTIN
00613056257993
UPC
613056257993
Taxonomies, Classifications, and Categories
Type
Cable Tie
Availability
minimum qty
1000
Packaging
Weight per each
2.73
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25,000

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S750M.
Jump To:

Cross Referenced

These items are similar to S750M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT8NT50-M 3M Electrical Products 00051128592991
8387 Avery n/a
CT50175M Burndy 00781810332559
L-7-50-9-M Catamount n/a
IT2S-M Ideal Industries 783250574407
PLT2S-M Panduit n/a
PLT2S-M Panduit 00074983540785
S7-50-M Panduit 00613056257993
17-S190N-M Qualtek n/a
L-7-50-9-M Thomas & Betts 00728494917306
TY25M Thomas & Betts 00786210824574

* All prices subject to change.

Begin Live Chat