S100X125VAM - 1X1-1/4" Self-Laminating LBL Cass

Panduit

  • $69.04 (Each)
  • $69.04 (Each)
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
S100X125VAM
Manufacturer
Panduit
Manufacturer's Part Number
S100X125VAM
Description
1X1-1/4" Self-Laminating LBL Cass
The Pxe™ Die-Cut Self-Laminating Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. Self-Laminating Vinyl Adhesive Labels For Wire/Cable Identification Include A White Print-On Area and A Clear Overlaminate. For Use With The MP300 Printer. 1.00" X 1.25" (25.4 MM X 31.8 MM) With 0.38" (9.7 MM) Print-On Area. 200 Labels Per Cassette.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121731 - Identification markers
UPC/EAN/GTIN
613056761353 / 0613056761353 / 00613056761353
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.04 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
S100X125VAM - Video
 
S100X125VAM - Small Image
 
S100X125VAM - Large Image
Tech Bulletins
 
 
S100X125VAM - Tech Bulletin
Other Links
 
 
S100X125VAM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0