PUR6004BUWZ - CAT6 U/Utp Blue Riser (CMR)Cu CBL

Panduit

  • $0.83 (Per Foot)
  • $0.83 (Per Foot)

  • $831.20 (Per 1,000 Feet)

  • $9,974.40 (Per 12,000 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PUR6004BUWZ
Manufacturer
Panduit
Manufacturer's Part Number
PUR6004BU-WZ
Description
CAT6 U/Utp Blue Riser (CMR)Cu CBL
Category 6 Cable Shall Meet Ansi/Tia-568.2-E Category 6 Component Standard. The Conductors Shall Be 24 Awg Construction With Hdpe Insulation. The Copper Conductors Shall Be Twisted In Pairs and Covered By A Low Smoke, Flame-Retardant PVC (CMR) Jacket.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
26121634 - Copper cable
UPC/EAN/GTIN
613056899650 / 0613056899650 / 00613056899650
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.83 (Per Foot)
Carton
$831.20 (Per 1,000 Feet)
Standard Packaging
$9,974.40 (Per 12,000 Feet)
Stock Availability
Edmond
0 Feet
Oklahoma City
0 Feet
All Stores
0 Feet
Resources
Images
 
 
PUR6004BUWZ - Small Image
 
PUR6004BUWZ - Large Image
Attachments
 
 
PUR6004BUWZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
4
Voltage Rating
80 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polyethylene
Jacket Material
Polyvinyl Chloride (PVC)
Descriptions
Construction
U/UTP
Description
CAT6 U/UTP BLUE RISER (CMR)CU CBL
Extra Long Description
PAN PUR6004BU-WZ Copper Cable, Cat
Long Description
Category 6 cable shall meet ANSI/TIA-568.2-E Category 6 component standard. The conductors shall be 24 AWG construction with HDPE insulation. The copper conductors shall be twisted in pairs and covered by a low smoke, flame-retardant PVC (CMR) jacket.
Product Type
Copper Cable, Cat 6, 23 Awg, Utp, CMR, Blue
Additional Information
Outside Diameter
0.236
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PUR6004BU-WZ
GTIN
00613056899650
UPC
613056899650
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Bulk Copper Cable
Packaging
Weight per foot
0.32
Carton
1000
Package
12000
Uses, Certifications, and Standards
Temperature Rating
NA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat