PN108RD - 12-10AWG #8STD Nylon Insltd Ring TRML

Panduit®

  • $350.85 (Per 500)
  • $0.70 (Each)

  • $350.85 (Per 500)

  • $701.70 (Per 1,000)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN108RD
Manufacturer
Panduit®
Manufacturer's Part Number
PN10-8R-D
Description
12-10AWG #8STD Nylon Insltd Ring TRML
The PN10-8R-D Pan-Term® Terminal Is A Nylon Insulated, Ring Terminal. The Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection and Strain Relief to The Crimp Joint For High Vibration Applications. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983800315 / 0074983800315 / 00074983800315
Weight per unit
0.0053 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.70 (Each)
Carton
$350.85 (Per 500)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PN108RD - Video
 
PN108RD - Small Image
 
PN108RD - Large Image
Other Links
 
 
PN108RD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Standard
Insulation
Nylon
Material
Copper
Voltage Rating
600
Wire Size
10
Material, Color, and Finish
Color
Yellow
Finish
Tinned
Dimensions and Weight
Size
#8
Descriptions
Description
12-10AWG #8STD NYLON INSLTD RING TRML
Extra Long Description
PAN PN10-8R-D Pan-Term® PN10-8R-D R
Long Description
The PN10-8R-D Pan-Term® Terminal is a nylon insulated, ring terminal. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength.
Product Type
Pan-Term® PN10-8R-D Ring Terminal, Yellow, Nylon, 10-12 Awg,
Additional Information
Media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
PN10-8R-D
GTIN
00074983800315
UPC
074983800315
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Availability
Minimum Qty
500
Packaging
Weight per each
0.0053
Carton
500
Uses, Certifications, and Standards
Enclosure
Ring shape
Mounting
9/32
Standard
cULus Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-156)
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat