NK6PPG24Y - CAT6 Flat 24PORT 1RU Punch Patch

Panduit

  • $281.31 (Each)
  • $281.31 (Each)

  • $2,813.10 (Per 10)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NK6PPG24Y
Manufacturer
Panduit
Manufacturer's Part Number
NK6PPG24Y
Description
CAT6 Flat 24PORT 1RU Punch Patch
The Netkey® Flat Punchdown Keystone Patch Panel Terminates 4-Pair, 22–26 Awg, 100-Ohm Twisted Pair Cable. These Cat 6 Patch Panels Mount to 19" and 23" Racks and Incudes 24 Ports. The RJ45 Interface Provides A Quick Plug and Play Connection to RJ45 Patch Cords. This Punchdown Patch Panel Is 1 Ru, Made Of Steel and Is Black.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
43223309 - Patch panel
UPC/EAN/GTIN
074983055807 / 0074983055807 / 00074983055807
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.31 (Each)
Standard Packaging
$2,813.10 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Other Links
 
 
NK6PPG24Y - Other
 
NK6PPG24Y - Other
 
NK6PPG24Y - Other
Brochures
 
 
NK6PPG24Y - Brochure
Images
 
 
NK6PPG24Y - Small Image
 
NK6PPG24Y - Large Image
Attachments
 
 
NK6PPG24Y - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CRS
Dimensions and Weight
Depth
1.17
Width
19
Descriptions
Description
CAT6 FLAT 24PORT 1RU PUNCH PATCH
Extra Long Description
PAN NK6PPG24Y Cat 6 Punchdown Keyst
Long Description
The NetKey® Flat Punchdown Keystone Patch Panel terminates 4-pair, 22–26 AWG, 100-ohm twisted pair cable. These Cat 6 patch panels mount to 19" and 23" racks and incudes 24 ports. The RJ45 interface provides a quick plug and play connection to RJ45 patch cords. This punchdown patch panel is 1 RU, made of steel and is black.
Product Type
Cat 6 Punchdown Keystone Patch Panel, 24 Port
Additional Information
Connector
NA
Number Of Ports
24
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
NK6PPG24Y
GTIN
00074983055807
UPC
074983055807
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
Patch Panel Kit
Packaging
Weight per each
1.98
Carton
1
Package
10
Uses, Certifications, and Standards
Application
NA
Standard
Meets all TIA/EIA-568-C.2 Category 6 and ISO 11801 2nd Edition Class E channel requirements at swept frequencies up to 250 MHz, Meets ANSI/TIA-568-C.2 and ISO 11801 Category 6 component requirements at swept frequencies up to 250 MHz, Complies with ANSI/TI
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
NacSpace
9 View Store

* All prices subject to change.

Begin Live Chat