LCD4038DX - 4/0AWG 2HOLE Lug

Panduit

  • $12.19 (Each)
  • $12.19 (Each)

  • $121.94 (Per 10)

  • $1,219.43 (Per 100)

In-Stock: 22 available at other locations ( find a store with stock)
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
LCD4038DX
Manufacturer
Panduit
Manufacturer's Part Number
LCD4/0-38D-X
Description
4/0AWG 2HOLE Lug
Standard Barrel Lug, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Code) Insulation Color, +90 °C Operating Temperature, 3.44 In Overall Length, Tongue Terminal, 35 KV, 2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983383313 / 0074983383313 / 00074983383313
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.19 (Each)
Carton
$121.94 (Per 10)
Stock Availability
Dumas
0 (Find nearest stock)
Amarillo
0
All Stores
22
Resources
Images
 
 
LCD4038DX - Video
 
LCD4038DX - Small Image
 
LCD4038DX - Large Image
 
LCD4038DX - Large Image
Other Links
 
 
LCD4038DX - Other
 
LCD4038DX - Other
Tech Bulletins
 
 
LCD4038DX - Tech Bulletin
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
Tin-Plated Copper
Terminal Type
Tongue
Material, Color, and Finish
Color
Purple
Conductor Material
Copper
Insulation Color
Purple (Code)
Dimensions and Weight
Overall Length
3.44 in
Size
4/0 AWG Code
Descriptions
Description
4/0AWG 2HOLE LUG
Extra Long Description
PAN LCD4/0-38D-X Pan-Lug™ LCD4/0-38
Long Description
Standard Barrel Lug, 4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Code) Insulation Color, +90 °C Operating Temperature, 3.44 in Overall Length, Tongue Terminal, 35 kV, 2 lb/EA
Product Type
Standard Barrel Lug
Short Description
Standard Barrel Lug, Non-Insulated, 3.44 in L, 35 kV
Special Features
Tin-Plated to Inhibit Corrosion
Additional Information
For Stud Size
3/8 in
For Use With
Stranded Copper Conductors
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
4/0 AWG
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
35 kV
Media
Yes
Number Of Holes
2
Package Quantity
10 PK
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed
Stud Size
3/8
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCD4038DX
Sub Brand
Type LCD
GTIN
00074983383313
UPC
074983383313
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Compression Lug
Packaging
Weight
2 lb/EA
Weight per each
2
Carton
10
Uses, Certifications, and Standards
Mounting
1-1/4
Standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
22 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LCD4038DX.
Jump To:

Similar Items

Similar items are close alternatives to LCD4038DX, though they may not be 100% alike.

Cross Referenced

These items are similar to LCD4038DX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
326803 Amprobe n/a
YA28L-2TC38 Burndy 781810503669
YA28L2TC38 Burndy 00781810503669
YAL282T38 Burndy 00781810417065
VHCS4038B Hubbell Power Systems 00096359338680
CSWD40381 ILSCO 783669640250
LCD4038DX Panduit 00074983383313
BLU40D2TC38 Penn-Union 785037231251
BLU4/0D10 PU n/a
54212 Thomas & Betts 786210542126
54212BE Thomas & Betts 786209869906
YA28L2TC14E2 Burndy 00781810018248
DPLS212 DOSSERT n/a
VHCS4/038B Hubbell Power Systems n/a
CSWD4/0381 ILSCO 00783669640250
MRB4/06 MAC n/a
BLU 4/0 D10 Penn-Union n/a
S989061 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat