LCCX4012X - 2-HL LNG Flex Lug

Panduit

  • $10.28 (Each)
  • $10.28 (Each)

  • $102.76 (Per 10)

  • $1,027.61 (Per 100)
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
LCCX4012X
Manufacturer
Panduit
Manufacturer's Part Number
LCCX4/0-12-X
Description
2-HL LNG Flex Lug
The LCCX4/0-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983437788 / 0074983437788 / 00074983437788
Weight per unit
0.327 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.28 (Each)
Carton
$10.28 (Each)
Standard Packaging
$102.76 (Per 10)
Resources
Other Links
 
 
LCCX4012X - Other
 
LCCX4012X - Other
Images
 
 
LCCX4012X - Video
 
LCCX4012X - Small Image
 
LCCX4012X - Large Image
Tech Bulletins
 
 
LCCX4012X - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Size
4/0 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Description
2-HL LNG FLEX LUG
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Long Description
The LCCX4/0-12-X Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
extra long description
PAN LCCX4/0-12-X Pan-Lug™ LCCX4/0-1
Product Type
Pan-Lug™ LCCX4/0-12-X Comp. Lug, 4/0, Flex, Tin PLT Copper,
Additional Information
Stud Size
1/2
Number of Holes
2
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCCX4/0-12-X
GTIN
00074983437788
UPC
074983437788
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.327
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
1-5/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCCX4012X.
Jump To:

Similar Items

Similar items are close alternatives to LCCX4012X, though they may not be 100% alike.

00074983698387|0074983|074983698387|07498369838|69838|LCCXF4/0 12 X|LCCXF4/012X|...
  • Our Part #: LCCXF4012X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCCXF4/0-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LCCXF4012X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat