LCB238Q - 2AWG 3/8 BLT HL Lug

Panduit

  • $3.87 (Each)
  • $3.87 (Each)

  • $193.52 (Per 50)

  • $387.04 (Per 100)
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
LCB238Q
Manufacturer
Panduit
Manufacturer's Part Number
LCB238Q
Description
2AWG 3/8 BLT HL Lug
One-Hole, Long Barrel Lug, #2 Awg Wire, 3/8 Stud Hole.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983432721 / 0074983432721 / 00074983432721
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.87 (Each)
Carton
$3.87 (Each)
Standard Packaging
$193.52 (Per 50)
Resources
Other Links
 
 
LCB238Q - Other
 
LCB238Q - Other
Images
 
 
LCB238Q - Video
 
LCB238Q - Large Image
Tech Bulletins
 
 
LCB238Q - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Code
Descriptions
Description
2AWG 3/8 BLT HL LUG
extra long description
PAN LCB2-38-Q Pan-Lug™ LCB2-38-Q Co
Product Type
Pan-Lug™ LCB2-38-Q Copper Compression Connectors - Lugs
Long Description
One-hole, long barrel lug, #2 AWG wire, 3/8 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Manufacturers Part Number
LCB238Q
Brand
PANDUIT
GTIN
00074983432721
UPC
074983432721
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.076
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/4
standard
C22.2 No. 65-13, 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCB238Q.
Jump To:

Cross Referenced

These items are similar to LCB238Q but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CLNS-2-38 ILSCO 00783669633061
CLWS-2-38 ILSCO 00783669633078
CRB-2L-38 ILSCO n/a
LCB2-38-Q Panduit 00074983432721
54942BE06 Thomas & Betts 00786210359182
54942BE06PH Thomas & Betts 00786210949550

* All prices subject to change.

Begin Live Chat