LCA810L - Cu Comp Lug 1 Hole, #8 Awg

Panduit

  • $1.79 (Each)
  • $1.79 (Each)

  • $89.68 (Per 50)

  • $179.37 (Per 100)
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
LCA810L
Manufacturer
Panduit
Manufacturer's Part Number
LCA8-10-L
Description
Cu Comp Lug 1 Hole, #8 Awg
The LCA8-10-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900008 / 0074983900008 / 00074983900008
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.79 (Each)
Carton
$1.79 (Each)
Standard Packaging
$89.68 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
131
Resources
Images
 
 
LCA810L - Video
 
LCA810L - Small Image
 
LCA810L - Large Image
Other Links
 
 
LCA810L - Other
 
LCA810L - Other
Tech Bulletins
 
 
LCA810L - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 131

Location search:

Distribution Centers

Location Stock Available
Abilene
49 View Store

A-L

Location Stock Available
Bryan-College Station
82 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of LCA810L.
Jump To:

Cross Referenced

These items are similar to LCA810L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA8CL-BOX Burndy 00781810525661
GL-810 Greaves 00784491320006
GL810 NSi Industries 00662381036001
LCA8-10-L Panduit 00074983900008
LCAS8-10-L Panduit 00074983225170
CTL8-10 Thomas & Betts 00783786131662
HL810 Thomas & Betts n/a
YA8CL Burndy n/a
YA8CLB Burndy 00781810018088
CC819 Ideal Industries n/a
CSWS-8-10 ILSCO 00783669627572
LCA810 Panduit n/a
LCAF8-10-L Panduit 00074983557080
BLU 8S14 Penn-Union 00785037232029
54104 Thomas & Betts 00786210541044
54104BS Thomas & Betts 00786210954073
S989049 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat