LCA114E - #1AWG, 1/4"STD 1H STND BRL Cu CMP Lug

Panduit

  • $6.77 (Each)
  • $6.77 (Each)

  • $406.13 (Per 60)

  • $676.88 (Per 100)

In-Stock: 20 available at other locations ( find a store with stock)
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
LCA114E
Manufacturer
Panduit
Manufacturer's Part Number
LCA1-14-E
Description
#1AWG, 1/4"STD 1H STND BRL Cu CMP Lug
The LCA1-14-E Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900190 / 0074983900190 / 00074983900190
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.77 (Each)
Carton
$6.77 (Each)
Standard Packaging
$406.13 (Per 60)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Tech Bulletins
 
 
LCA114E - Tech Bulletin
Images
 
 
LCA114E - Video
 
LCA114E - Small Image
 
LCA114E - Large Image
Other Links
 
 
LCA114E - Other
 
LCA114E - Other
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
Copper
Material, Color, and Finish
Color
Green
Dimensions and Weight
Size
#1 AWG Code
Descriptions
Description
#1AWG, 1/4"STD 1H STND BRL CU CMP LUG
Extra Long Description
PAN LCA1-14-E Pan-Lug™ LCA1-14-E Co
Long Description
The LCA1-14-E Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Product Type
Pan-Lug™ LCA1-14-E Comp. Lug, 1, Tin PLT Copper, STRT, One 1
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Media
Yes
Number Of Holes
1
Stud Size
1/4
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCA1-14-E
GTIN
00074983900190
UPC
074983900190
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.048
Carton
1
Package
60
Uses, Certifications, and Standards
Mounting
15/16
Standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LCA114E.
Jump To:

Similar Items

Similar items are close alternatives to LCA114E, though they may not be 100% alike.

Cross Referenced

These items are similar to LCA114E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HCS1114 Burndy n/a
YA1C-L2 Burndy 00781810551264
VHCS114 Hubbell Power Systems 00096359338369
55126 NAED n/a
LCA1-14-E Panduit 00074983900190
LCAS1-14-E Panduit 00074983225330
BLU1S9 PU n/a
54108 Thomas & Betts 00786210541082
CTL1-14 Thomas & Betts 00783786131792
80675 Burndy n/a
CC125 CMC n/a
CCL-1-14 ILSCO 00783669031386
CCL114 ILSCO n/a
CRA2 ILSCO n/a
CSWS-1-14 ILSCO 00783669634334
GL114 NSi Industries 00662381036421
BLU 1S9 Penn-Union 00785037230360
HL114 Thomas & Betts n/a
S989173 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat