LCA1038X - 1/0AWG 3/8"STD 1H CMP Lug

Panduit

  • $5.53 (Each)
  • $5.53 (Each)

  • $221.20 (Per 40)
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
LCA1038X
Manufacturer
Panduit
Manufacturer's Part Number
LCA1/0-38-X
Description
1/0AWG 3/8"STD 1H CMP Lug
The LCA1/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900268 / 0074983900268 / 00074983900268
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.53 (Each)
Standard Packaging
$221.20 (Per 40)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
LCA1038X - Video
 
LCA1038X - Small Image
 
LCA1038X - Large Image
Other Links
 
 
LCA1038X - Other
 
LCA1038X - Other
Tech Bulletins
 
 
LCA1038X - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LCA1038X.
Jump To:

Similar Items

Similar items are close alternatives to LCA1038X, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 1/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54109
  • Nacogdoches Availability: 15
  • Total Availability: In Stock
  • MFR Part #: 54109
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($88.69) ·
54109 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.87

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCA1038X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL-1/0-38 Anderson n/a
VHCL1038 Anderson n/a
YA25TC38 Burndy 00781810019672
L 1038 Greaves n/a
L1038 Greaves 00784491411308
CLNS1/0-38 ILSCO n/a
CLWS-1/0-38 ILSCO 00783669635713
94234 Morris 00601986942348
L-1038 NSi Industries 00662381034069
LCA1/0-38-X Panduit 00074983900268
LCB1/0-38-X Panduit 00074983901265
BBLU-1/0S2 Penn-Union 00785037515849
54909BE Thomas & Betts 00786210890111
L1/0-38 Thomas & Betts n/a
30032 3M Electrical Products 00054007125358
325303 Amprobe n/a
80676 Burndy n/a
YA25-L4 Burndy 00781810114759
YA25L4-BOX Burndy 00781810553503
YAL25T38 Burndy 00781810416945
YAV50M10 Burndy 00781810080610
DPLS10138 DOSSERT n/a
VHCS1/038 Hubbell Power Systems n/a
CCL1/038 ILSCO n/a
CRB1/0 ILSCO n/a
CRBO ILSCO n/a
MRAT1/06 MAC n/a
GL1038 NSi Industries 00662381036070
LCA1/038 Panduit n/a
BLU 1/0S1 Penn-Union 00785037230124
54109 Thomas & Betts 00786210541099
54409 Thomas & Betts 00786210544090
CTL10-38 Thomas & Betts 00783786131839
HL1/038 Thomas & Betts n/a
S989175 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat