LAMA500385 - Al Mech, 500KCMIL, Tin PLT, 1 Hole, 3/8" Stud

Panduit

  • $17.13 (Each)
  • $17.13 (Each)

  • $1,713.26 (Per 100)
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
LAMA500385
Manufacturer
Panduit
Manufacturer's Part Number
LAMA500-38-5
Description
Al Mech, 500KCMIL, Tin PLT, 1 Hole, 3/8" Stud
The LAMA500-38-5 Tin-Plated Aluminum Mechanical Lug, One-Hole, Single Barrel, Is Made From Extruded Aluminum Alloy to Provide Premium Electrical and Mechanical Performance For Wide Wire Range-Taking Capability That Helps Minimize Inventory Requirements. The Plated Steel or Aluminum Set Screw Provides A Durable Electrical Contract Between Conductor and Lug. Ul Listed and Csa Certified For Use Up to 600 V and Ul Temperature Rated 90 Degrees Celsius.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
613056878495 / 0613056878495 / 00613056878495
Weight per unit
1.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.13 (Each)
Carton
$17.13 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
3
Resources
Images
 
 
LAMA500385 - Video
 
LAMA500385 - Small Image
 
LAMA500385 - Large Image
Other Links
 
 
LAMA500385 - Other
 
LAMA500385 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
San Angelo
3 View Store
These alternate items can be purchased instead of LAMA500385.
Jump To:

Similar Items

Similar items are close alternatives to LAMA500385, though they may not be 100% alike.

One-Hole, Aluminum, Single Barrel Lug, Type Lama, 4 Awg - 500 Kcmil, 3/8 (9.5MM)...
  • MFR Part #: LAMA500-38-6Y
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 12 ($165.51) ·
LAMA500386Y - Panduit Corporation

Check local availability

Total Availability: Out of Stock

Book Price

$13.79

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat