HTCT221 - Cop CMPRSS H-Tap

Panduit

  • $11.17 (Each)
  • $11.17 (Each)

  • $111.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HTCT221
Manufacturer
Panduit
Manufacturer's Part Number
HTCT221
Description
Cop CMPRSS H-Tap
Compression Connector, #6 Awg (Run and TAP1);16 SQ.MM (Run and TAP1);#14 Awg (TAP2 and TAP3);2.5 SQ.MM (TAP2 and TAP3) Conductor Size, #2 Awg (Run and TAP1);25 SQ.MM (Run and TAP1);#8 Awg (TAP2 and TAP3);6 SQ.MM (TAP2 and TAP3) Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.55 In Overall Length, 600 V, 1 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983440757 / 0074983440757 / 00074983440757
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.17 (Each)
Standard Packaging
$111.70 (Per 10)
Resources
Images
 
 
HTCT221 - Video
 
HTCT221 - Small Image
 
HTCT221 - Large Image
 
HTCT221 - Large Image
Specifications Sheets
 
 
HTCT221 - Specification Sheet
Other Links
 
 
HTCT221 - Other
 
HTCT221 - Other
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown (Die Color)
Dimensions and Weight
Overall Length
1.55 in;39.4 mm
Width
0.61
Descriptions
Description
COP CMPRSS H-TAP
Product Type
Compression Connector
Long Description
Compression Connector, #6 AWG (Run and Tap1);16 sq.mm (Run and Tap1);#14 AWG (Tap2 and Tap3);2.5 sq.mm (Tap2 and Tap3) Conductor Size, #2 AWG (Run and Tap1);25 sq.mm (Run and Tap1);#8 AWG (Tap2 and Tap3);6 sq.mm (Tap2 and Tap3) Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.55 in Overall Length, 600 V, 1 lb/EA
Short Description
#6 to #2 AWG Compression Connector, Non-Insulated, 1.55 in;39.4 mm, 600 V
Special Features
Made from Annealed High Conductivity Copper, Tin Plated
extra long description
PAN HTCT2-2-1 StructuredGround™ HTC
Additional Information
Minimum Conductor Size
#6 AWG (Run and Tap1);16 sq.mm (Run and Tap1);#14 AWG (Tap2 and Tap3);2.5 sq.mm (Tap2 and Tap3)
Maximum Conductor Size
#2 AWG (Run and Tap1);25 sq.mm (Run and Tap1);#8 AWG (Tap2 and Tap3);6 sq.mm (Tap2 and Tap3)
Insulated/Non-Insulated
Non-Insulated
for use with
Copper;Tin Plated Copper Conductor
Maximum Voltage Rating
600 V
package quantity
1 PK
Standards Met
UL Listed;CSA Certified;cULus Listed;RoHS Compliant
media
Yes
Manufacturer Information
Manufacturers Part Number
HTCT221
Brand
PANDUIT
GTIN
00074983440757
UPC
074983440757
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Tap
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus listed and CSA certified
Application
Telecom/Data Center
You must have an account to view stock levels
These alternate items can be purchased instead of HTCT221.
Jump To:

Cross Referenced

These items are similar to HTCT221 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YH2C2C Burndy 00781810013861
HTCT2-2-1 Panduit 00074983440757
HTCT22L Panduit n/a
CHT214-9 Thomas & Betts 00786210895994
There were no add-on items found for HTCT221.

* All prices subject to change.