HSTT3848Q10 - HT Shrink Tubing 3/8 WHT

Panduit

  • $6.04 (Each)
  • $6.04 (Each)

  • $151.00 (Per 25)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
HSTT3848Q10
Manufacturer
Panduit
Manufacturer's Part Number
HSTT38-48-Q10
Description
HT Shrink Tubing 3/8 WHT
Thin Wall Heat Shrink, .38" (9.5MM) Diameter, White Cross-Linked Polyolefin, 25 PC. Package Quantity.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906512 / 0074983906512 / 00074983906512
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.04 (Each)
Carton
$151.00 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
22
Resources
Images
 
 
HSTT3848Q10 - Video
 
HSTT3848Q10 - Small Image
 
HSTT3848Q10 - Small Image
 
HSTT3848Q10 - Large Image
Other Links
 
 
HSTT3848Q10 - Other
 
HSTT3848Q10 - Other
 
HSTT3848Q10 - Other
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
White
Dimensions and Weight
Thickness
0.025
Descriptions
Long Description
Thin wall heat shrink, .38" (9.5mm) diameter, white cross-linked polyolefin, 25 pc. package quantity.
Description
HT SHRINK TUBING 3/8 WHT
Product Type
Dry-Shrink™ HSTT38-48-Q10 Heat Shrink
extra long description
PAN HSTT38-48-Q10 Dry-Shrink™ HSTT3
Additional Information
outside diameter
0.37
Shrink Ratio
2:1
flammability
Flame Retardant
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT38-48-Q10
GTIN
00074983906512
UPC
074983906512
Taxonomies, Classifications, and Categories
Type
Heat-Shrink
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
2
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lafayette
22 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of HSTT3848Q10.
Jump To:

Cross Referenced

These items are similar to HSTT3848Q10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HSTT38-48-Q10 Panduit 00074983906512
CPO375-9-A Thomas & Betts 00786210834788

* All prices subject to change.

Begin Live Chat