F2X4WH6 - 2" X 4" Slotted Wiring Duct, White

Panduit

  • $19.62 (Per Foot)
  • $19.62 (Per Foot)

  • $117.72 (Per 6 Feet)

  • $1,177.20 (Per 60 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F2X4WH6
Manufacturer
Panduit
Manufacturer's Part Number
F2X4WH6
Description
2" X 4" Slotted Wiring Duct, White
The F2X4WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 2" X 4" (50.8 MM X 101.6 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375608 / 0074983375608 / 00074983375608
Weight per unit
0.485 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$19.62 (Per Foot)
Carton
$117.72 (Per 6 Feet)
Standard Packaging
$1,177.20 (Per 60 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
642 Feet
Resources
Images
 
 
F2X4WH6 - Video
 
F2X4WH6 - Small Image
 
F2X4WH6 - Large Image
Brochures
 
 
F2X4WH6 - Brochure
Other Links
 
 
F2X4WH6 - Other
 
F2X4WH6 - Other
Attachments
 
 
F2X4WH6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 642 Feet

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of F2X4WH6.
Jump To:

Cross Referenced

These items are similar to F2X4WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1SL5196A00 ABB Low Voltage Products 00662019818863
QD225X400HW ABB Low Voltage Products n/a
A-200400RWH Pentair Hoffman 00783510163655
F2X4WH6 Panduit 00074983375608
T2X4HDW Thomas & Betts n/a
TY2X4NPW6 Thomas & Betts 00786210970530
TYD2X4NPW6 Thomas & Betts 00786210092508
184-24006 HellermannTyton 00089306292654
184-24007 HellermannTyton 00089306292579

* All prices subject to change.

Begin Live Chat