F1X1LG6 - 1" X 1" Narrow Slot LT Gray Duct

Panduit

  • $6.46 (Per Foot)
  • $6.46 (Per Foot)

  • $775.20 (Per 120 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F1X1LG6
Manufacturer
Panduit
Manufacturer's Part Number
F1X1LG6
Description
1" X 1" Narrow Slot LT Gray Duct
The F1X1LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1" X 1" (25.4 MM X 25.4 MM) and 6' (1.83 M) Long. Color Light Gray. Base Only. Cover Sold Separately.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375035 / 0074983375035 / 00074983375035
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$6.46 (Per Foot)
Carton
$775.20 (Per 120 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
120 Feet
Resources
Images
 
 
F1X1LG6 - Video
 
F1X1LG6 - Small Image
 
F1X1LG6 - Large Image
Tech Bulletins
 
 
F1X1LG6 - Tech Bulletin
Brochures
 
 
F1X1LG6 - Brochure
Other Links
 
 
F1X1LG6 - Other
 
F1X1LG6 - Other
Attachments
 
 
F1X1LG6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 120 Feet

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gilbert
120 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of F1X1LG6.
Jump To:

Cross Referenced

These items are similar to F1X1LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
F1X1LG6 Panduit 00074983375035
TY1X1NPG6 Thomas & Betts 00786210957012
SLHD1X1G HellermannTyton 00089306113287
SLHD1X1G4 HellermannTyton 00089306113294

* All prices subject to change.

Begin Live Chat