ECFX5WHX - Raceway End Cap FTG

Panduit

  • $2.83 (Each)
  • $2.83 (Each)

  • $28.30 (Per 10)

  • $141.50 (Per 50)

In-Stock: 10 available locally (Lafayette, LA) (change location)
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
ECFX5WHX
Manufacturer
Panduit
Manufacturer's Part Number
ECFX5WH-X
Description
Raceway End Cap FTG
The Power Rated End Cap Fitting Allows For Closing Off One End Of The Surface Raceway When You No Longer Need to Run Cables. It Is Designed to Be Used With The LD5 and LDPH5 Surface Raceway. It Meets Tia/Eia Standards, Is UL5A Listed, and Is Ul Compliant and Rated to 600V. It Features A Snap-On Installation, Is Made Of Abs Plastic and Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983529629 / 0074983529629 / 00074983529629
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.83 (Each)
Carton
$28.30 (Per 10)
Standard Packaging
$141.50 (Per 50)
Stock Availability
Lafayette
10 (Check another store)
Alexandria
30
All Stores
40
Resources
Images
 
 
ECFX5WHX - Video
 
ECFX5WHX - Small Image
 
ECFX5WHX - Large Image
Attachments
 
 
ECFX5WHX - Specification Sheet
Other Links
 
 
ECFX5WHX - Other
 
ECFX5WHX - Other
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
ABS
Cover Type
End Cap
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1
Width
1.11
Descriptions
Description
RACEWAY END CAP FTG
extra long description
PAN ECFX5WH-X SURFACE RACEWAY, LDPH
Product Type
Surface Raceway, LDPH5 Power Rated End Cap, White
Long Description
The power rated end cap fitting allows for closing off one end of the Surface Raceway when you no longer need to run cables. It is designed to be used with the LD5 and LDPH5 Surface Raceway. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant and rated to 600V. It features a snap-on installation, is made of ABS plastic and is White.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
ECFX5WH-X
Brand
PANDUIT
GTIN
00074983529629
UPC
074983529629
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Power Rated Fitting
Packaging
Weight per each
1
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes
standard
UL94V-0, FT4, Meets TIA/EIA Standards, UL Listed / Compliant.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
30 View Store
Lafayette
10 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ECFX5WHX.
Jump To:

Cross Referenced

These items are similar to ECFX5WHX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ECFX5WH-X Panduit 00074983529629
TSR2W-36 HellermannTyton 00089306100669

* All prices subject to change.

Begin Live Chat