CTAP22X - CTAP22X 2STR Comp Tap

Panduit

  • $5.03 (Each)
  • $5.03 (Each)

  • $201.14 (Per 40)

  • $502.84 (Per 100)

In-Stock: 843 available at other locations ( find a store with stock)
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
CTAP22X
Manufacturer
Panduit
Manufacturer's Part Number
CTAP2-2-X
Description
CTAP22X 2STR Comp Tap
C-Type Copper Compression Tap, #2 Awg (Run and Tap-Stranded or Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 0.60 In Overall Length, Compression Terminal, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983911202 / 0074983911202 / 00074983911202
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.03 (Each)
Carton
$5.03 (Each)
Standard Packaging
$201.14 (Per 40)
Stock Availability
Galena Park
0 (Find nearest stock)
Deer Park
0
All Stores
843
Resources
Images
 
 
CTAP22X - Small Image
 
CTAP22X - Large Image
 
CTAP22X - Large Image
Other Links
 
 
CTAP22X - Other
 
CTAP22X - Other
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
Copper
Terminal Type
Compression
Material, Color, and Finish
Clamp Material
Copper
Conductor Material
Copper
Dimensions and Weight
Length
0.6
Overall Length
0.60 in;15.2 mm
Descriptions
Description
CTAP22X 2STR COMP TAP
Extra Long Description
PAN CTAP2-2-X StructuredGround™ CTA
Long Description
C-Type Copper Compression Tap, #2 AWG (Run and Tap-Stranded or Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 0.60 in Overall Length, Compression Terminal, 35 kV, 1 lb/EA
Product Type
C-Type Copper Compression Tap
Short Description
C-Type Copper Compression Tap, Non-Insulated, 0.60 in;15.2 mm, 35 kV
Special Features
Made from Heavy Wall, Extruded, High Conductivity Copper;For Power Connector Applications up to 35kv
Additional Information
For Use With
Grounding and Bonding;Direct Burial in Earth or Concrete
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#2 AWG (Run and Tap-Stranded or Solid)
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
35 kV
Minimum Conductor Size
#2 AWG (Run and Tap-Stranded or Solid)
Package Quantity
10 PK
Standards Met
cULus Listed;UL Listed 486, 467;RoHS Compliant
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
CTAP22X
GTIN
00074983911202
UPC
074983911202
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Tap
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
1
Package
40
Uses, Certifications, and Standards
Standard
UL 467 listed for Grounding and Bonding and UL 486A for electrical connections up to 35kV.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CTAP22X.
Jump To:

Similar Items

Similar items are close alternatives to CTAP22X, though they may not be 100% alike.

Cross Referenced

These items are similar to CTAP22X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC2C2 Burndy 00781810111505
ULT-7-Z ILSCO 00783669930818
ULT6 ILSCO 67656680050
ULT7 ILSCO 67656680052
ULT7Z ILSCO 78366993081
CTAP2-2-X Panduit 00074983911202
CTAP22X Panduit 07498391120
CCT-22 Penn-Union 00785037266000
BC22 Thomas & Betts 00783786124558
CC22 Thomas & Betts 00783786711499
YC2C2 Thomas & Betts 781810111505

* All prices subject to change.

Begin Live Chat