CLMAR2014Q - 14-2/0AWG 1PRT Anti-Rotation Cu Mech Lug

Panduit

  • $22.77 (Each)
  • $22.77 (Each)

  • $569.29 (Per 25)

  • $2,277.16 (Per 100)

In-Stock: 2 available at other locations ( find a store with stock)
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
CLMAR2014Q
Manufacturer
Panduit
Manufacturer's Part Number
CLMAR2/0-14-Q
Description
14-2/0AWG 1PRT Anti-Rotation Cu Mech Lug
The CLMAR2/0-14-Q Copper Mechanical Lug Provides An Anti-Rotational Feature and Is Used to Connect The Main Ground Conductor to Panduit Ugb Series Of Universal Ground Bars.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983402205 / 0074983402205 / 00074983402205
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.77 (Each)
Carton
$22.77 (Each)
Standard Packaging
$569.29 (Per 25)
Stock Availability
Pleasanton
0 (Find nearest stock)
San Antonio RDC
0
All Stores
2
Resources
Images
 
 
CLMAR2014Q - Video
 
CLMAR2014Q - Small Image
 
CLMAR2014Q - Large Image
Attachments
 
 
CLMAR2014Q - Specification Sheet
Other Links
 
 
CLMAR2014Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
NA
Voltage Rating
600
Descriptions
Description
14-2/0AWG 1PRT ANTI-ROTATION CU MECH LUG
Extra Long Description
PAN CLMAR2/0-14-Q Pan-Lug™ CLMAR2/0
Long Description
The CLMAR2/0-14-Q Copper Mechanical Lug provides an anti-rotational feature and is used to connect the main ground conductor to Panduit UGB series of Universal Ground Bars.
Product Type
Pan-Lug™ CLMAR2/0-14-Q Mech. Lug, Anti-Rotational, Tin PLT C
Additional Information
Media
Yes
Number Of Holes
NA
Stud Size
1/4
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
CLMAR2/0-14-Q
GTIN
00074983402205
UPC
074983402205
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Mechanical Lug
Packaging
Weight per each
0.97
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Control Panel
Mounting
5/8
Standard
UL 486A-UL486B listed/CSA certified C22.2 No. 65
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat