C3WH6 - 3-In WHT CVR P/FT

Panduit

  • $24.60 (Per 6 Feet)
  • $4.10 (Per Foot)

  • $24.60 (Per 6 Feet)

  • $492.00 (Per 120 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C3WH6
Manufacturer
Panduit
Manufacturer's Part Number
C3WH6
Description
3-In WHT CVR P/FT
The C3WH6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.37" X 3.25" (9.4 MM X 82.6 MM) and 6' (1.83 M) Long. Color White.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983231225 / 0074983231225 / 00074983231225
Weight per unit
0.0083 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$4.10 (Per Foot)
Carton
$492.00 (Per 120 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
720 Feet
Resources
Images
 
 
C3WH6 - Video
 
C3WH6 - Small Image
 
C3WH6 - Large Image
Other Links
 
 
C3WH6 - Other
 
C3WH6 - Other
Brochures
 
 
C3WH6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 720 Feet

Location search:

Distribution Centers

Location Stock Available
Phoenix
282 View Store

A-L

Location Stock Available
Gilbert
306 View Store
Katy
30 View Store
These alternate items can be purchased instead of C3WH6.
Jump To:

Cross Referenced

These items are similar to C3WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C3WH6 Panduit 00074983231225
TY3CPW6 Thomas & Betts 00786210971292
TYD3CPW6 Thomas & Betts 00786210089577
181-93011 HellermannTyton 00089306292227
TC3W4 HellermannTyton 00089306095668

* All prices subject to change.

Begin Live Chat