BT4SC0 - 15.1" Nyln CBL Tie SS Barb STD Cross Sec BLCK

Panduit

  • $43.18 (Per 100)
  • $0.43 (Each)

  • $43.18 (Per 100)

  • $431.80 (Per 1,000)

In-Stock: 500 available locally (Galveston, TX) ( change location)
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
BT4SC0
Manufacturer
Panduit
Manufacturer's Part Number
BT4S-C0
Description
15.1" Nyln CBL Tie SS Barb STD Cross Sec BLCK
The BT4S-C0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 15.1” (384MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412280 / 0074983412280 / 00074983412280
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.43 (Each)
Carton
$43.18 (Per 100)
Standard Packaging
$431.80 (Per 1,000)
Stock Availability
Galveston
500 (Check another store)
Deer Park
8,200
All Stores
32,000
Resources
Images
 
 
BT4SC0 - Video
 
BT4SC0 - Small Image
 
BT4SC0 - Large Image
Tech Bulletins
 
 
BT4SC0 - Tech Bulletin
Other Links
 
 
BT4SC0 - Other
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
15.1" NYLN CBL TIE SS BARB STD CROSS SEC BLCK
extra long description
PAN BT4S-C0 Dome-Top® BT4S-C0 Barb
Product Type
Dome-Top® BT4S-C0 Barb Tie, Black, Uv PA6.6, 15.1"L, 50LB, P
Long Description
The BT4S-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 15.1” (384mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
BT4S-C0
GTIN
00074983412280
UPC
074983412280
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0.007
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BT4SC0.
Jump To:

Similar Items

Similar items are close alternatives to BT4SC0, though they may not be 100% alike.

Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsiu...
  • MFR Part #: TY528MXE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 500 ($201.55) · 5,000 ($2,015.50) ·
TY528MXE - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$40.31

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat