BT2SC - 8" Nyln CBL Tie SS Barb STD Cross Sec WHT

Panduit

  • $18.39 (Per 100)
  • $0.18 (Each)

  • $18.39 (Per 100)

  • $183.90 (Per 1,000)
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
BT2SC
Manufacturer
Panduit
Manufacturer's Part Number
BT2S-C
Description
8" Nyln CBL Tie SS Barb STD Cross Sec WHT
The Dome-Top® BT2S-C Cable Tie Provides Dependable Bundling For Indoor Routing and Organization. Standard Cross Section, 8 In (203MM) Long With 50 LB (222 N) Minimum Loop Tensile Strength and A 0.06–2 In (1.5–50.8MM) Bundle Diameter Range. It Is Natural Nylon 6.6 For Consistent Routing. Operating Range -76 to 185°F (-60 to 85°C). Use With GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PTH, PPTS, STS2, and STH2 Tools.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983411764 / 0074983411764 / 00074983411764
Weight per unit
0.351 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.18 (Each)
Carton
$18.39 (Per 100)
Standard Packaging
$183.90 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
24,400
Resources
Brochures
 
 
BT2SC - Brochure
Other Links
 
 
BT2SC - Other
 
BT2SC - Other
Images
 
 
BT2SC - Video
 
BT2SC - Small Image
 
BT2SC - Small Image
 
BT2SC - Large Image
Tech Bulletins
 
 
BT2SC - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BT2SC.
Jump To:

Similar Items

Similar items are close alternatives to BT2SC, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.31 In Length, ...
  • MFR Part #: TY525M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($180.90) · 10,000 ($1,809.00) ·
TY525ME - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$18.09

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to BT2SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TF5D8 Burndy n/a
15649 Ideal Industries 00783250156498
20054 Morris 00601986200547
82021 NAED n/a
BT2S-C Panduit 00074983411764
PLT2.5SC Panduit 00074983536047
L7509 Thomas & Betts n/a
TY525M Thomas & Betts 00786210805092

* All prices subject to change.

Begin Live Chat