SR15016 - 1-1/2" CG 1.40-1.60

O-Z/Gedney

  • $79.92 (Each)
  • $79.92 (Each)

  • $399.60 (Per 5)

  • $1,997.98 (Per 25)

  • $7,991.91 (Per 100)
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
SR15016
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SR-15016
Description
1-1/2" CG 1.40-1.60
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/2 In, Conductor Range: 1.4 - 1.6 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 1.56 In Throat Inside Diameter, 5/8 In Thread Length, Dime
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
783126508406 / 00783126508406
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.92 (Each)
Carton
$399.60 (Per 5)
Standard Packaging
$1,997.98 (Per 25)
Resources
Images
 
 
SR15016 - Large Image
 
SR15016 - Small Image
Attachments
 
 
SR15016 - Specification Sheet
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
Malleable Iron, PVC Grommets
connection
MNPT
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/2
Descriptions
Product Type
1-1/2 In STR Strain RLF Conn
Description
1-1/2" CG 1.40-1.60
extra long description
OZG SR-15016 1-1/2 IN STR STRAIN RL
Long Description
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/2 IN, Conductor Range: 1.4 - 1.6 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 1.56 IN Throat Inside Diameter, 5/8 IN Thread Length, Dime
Special Features
Provide strain relief to protect the cord or cable;Remove enough jacket to get conductors through throat ID;UL Listed NEMA 4, 6 and 12 when installed into a NPT threaded entry or UL listed conduit hub;Watertight/oiltight
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
SR-15016
GTIN
00783126508406
UPC
783126508406
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Type SR Gold Seal Strain Relief Straight Connector
Packaging
Weight per each
1.12
Carton
5
Package
25
Uses, Certifications, and Standards
Temperature Rating
90
Application
For Securing And Sealing Cords And Cables Entering Enclosures Or Raceways
standard
Third Party Certification: UL File Number E-11857, CSA 009795
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat