BB50 - 1/2" Ins Bushing

O-Z/Gedney

  • $5.17 (Each)
  • $5.17 (Each)

  • $516.56 (Per 100)

In-Stock: 125 available locally (Deer Park, TX) (change location)
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
BB50
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
BB-50
Description
1/2" Ins Bushing
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1/2 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 1-1/8 In Outside Diameter, 5/8 In Hole, 3/8 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126031003 / 00783126031003
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.17 (Each)
Carton
$5.17 (Each)
Standard Packaging
$516.56 (Per 100)
Stock Availability
Deer Park
125 (Check another store)
All Stores
158
Resources
Images
 
 
BB50 - Small Image
 
BB50 - Large Image
Attachments
 
 
BB50 - Specification Sheet
Brochures
 
 
BB50 - Brochure
Other Links
 
 
BB50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
MNPT
Material
Phenolic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2 In Inslg BSHG Male THRD
Description
1/2" INS BUSHING
extra long description
OZG BB-50 1/2 IN INSLG BSHG MALE TH
Long Description
OZ-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1/2 IN, Phenolic, Black, Connection: MNPT, 150 DEG C, 1-1/8 IN Outside Diameter, 5/8 IN Hole, 3/8 IN Thread Length, Third Party Certification: UL File Number E-20933, CSA 11584, For Threaded
Special Features
High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn;O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust;O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
BB-50
GTIN
00783126031003
UPC
783126031003
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Type BB Non-Grounding Insulating Bushing
Packaging
Weight per each
0.01
Carton
1
Package
100
Uses, Certifications, and Standards
Application
For Threaded Rigid Conduit And IMC
standard
Third Party Certification: UL File Number E-20933, CSA 11584
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 158

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
125 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
33 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of BB50.
Jump To:

Cross Referenced

These items are similar to BB50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PEM2 Adalet 00781063900871
PEML2 Adalet 00781063129586
NKB50 American Fittings 00662364785001
4400 Arlington 00018997044006
9791 Bridgeport Fittings 00781747007919
1210D LH Dottie 00781002121008
KOB-50 Garvin Industries 00785592989673
72505B Halex 00051411725051
170 Madison Electric 00784297391705
95090 Minerallac 00085937950901
22322 Morris 00601986223225
BB50 O-Z Gedney 00783126031003
BBL50 O-Z Gedney 00783126033007
3210 Thomas & Betts 00786210032108
SB8758 Topaz 00751338326408

* All prices subject to change.

Begin Live Chat