WWCTB - Tan Winged Wire Connector 500/Bag

Nsi

  • $47.89 (Per 500)
  • $0.10 (Each)

  • $47.89 (Per 500)

  • $95.77 (Per 1,000)

In-Stock: 3,000 available locally (Siloam Springs, AR) (change location)
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
WWCTB
Manufacturer
Nsi
Manufacturer's Part Number
WWC-T-B
Description
Tan Winged Wire Connector 500/Bag
Winged Wire Connector, (3) #22 Awg Conductor Size, (4) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Tan Insulation Color, +221 °F Operating Temperature, 0.720 In Overall Width, 1.142 In Overall Height, 600 V, 0.0019 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381141255 / 6623811412554 / 00662381141255
Weight per unit
0.0019 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.10 (Each)
Carton
$47.88 (Per 500)
Stock Availability
Siloam Springs
3,000 (Check another store)
Springdale
3,500
All Stores
330,500
Resources
Images
 
 
WWCTB - Small Image
 
WWCTB - Large Image
 
WWCTB - Large Image
 
WWCTB - Large Image
Other Links
 
 
WWCTB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Winged
Number of Conductors
1
Material
Thermoplastic
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Thermoplastic
Conductor Material
Copper
Insulation Color
Tan
Color
Tan
Finish
Thermoplastic
Dimensions and Weight
Size
H=1.14 - W=.720 - ID=.283
Descriptions
Features
Winged Tan Easy Twist, 22-8 AWG - Bag Of 500.
Short Description
Winged Wire Connector, Thermoplastic, Tan, 22 to 8 AWG, 500 per bag
Product Type
Winged Wire Connector
Long Description
Winged Wire Connector, (3) #22 AWG Conductor Size, (4) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Tan Insulation Color, +221 °F Operating Temperature, 0.720 in Overall Width, 1.142 in Overall Height, 600 V, 0.0019 lb
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Description
TAN WINGED WIRE CONNECTOR 500/BAG
extra long description
NSI WWC-T-B WW Linerless Rubber 69k
Additional Information
Insulated/Non-Insulated
Insulated
Minimum Conductor Size
(3) #22 AWG
Maximum Conductor Size
(4) #12 AWG
Maximum Voltage Rating
600 V
Standards Met
UL E155027;CSA 231168;RoHS;UL 486C Listed
Made in USA
yes
Maximum Operating Temperature
+105 °C;+221 °F
Overall Width
0.720 in
Overall Height
1.142 in
package quantity
5000 CT
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
sub brand
Easy-Twist(TM)
Brand
Nsi Industries
Manufacturers Part Number
WWC-T-B
GTIN
00662381141255
UPC
662381141255
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Winged Wire Connectors
Availability
minimum qty
500
Packaging
Weight
0.0019 lb
Weight per each
0.0019
Carton
500
Uses, Certifications, and Standards
standard
UL 486C
environmental conditions
105 C
Temperature Rating
105 C
Application
Splicing Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 330,500

Location search:

* All prices subject to change.

Begin Live Chat