WWCRSJ - 18-8AWG Red Winged Wire Conn

Nsi

  • $19.34 (Per 100)
  • $0.19 (Each)

  • $19.34 (Per 100)

  • $193.44 (Per 1,000)
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
WWCRSJ
Manufacturer
Nsi
Manufacturer's Part Number
WWC-R-SJ
Description
18-8AWG Red Winged Wire Conn
The Easy-Twist WWC-R-SJ 100-Count Small Jar Of Red Winged Wire Connectors Are Designed For Use On Copper Wires In The 22-6 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere El
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381142450 / 6623811424502 / 00662381142450
Weight per unit
0.904 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.19 (Each)
Carton
$19.34 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
1,200
Resources
Images
 
 
WWCRSJ - Small Image
 
WWCRSJ - Large Image
 
WWCRSJ - Large Image
 
WWCRSJ - Large Image
 
WWCRSJ - Large Image
Other Links
 
 
WWCRSJ - Other
 
WWCRSJ - Other
Brochures
 
 
WWCRSJ - Brochure
Tech Bulletins
 
 
WWCRSJ - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,200

Location search:

Distribution Centers

Location Stock Available
Little Rock
900 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Russellville
300 View Store
These alternate items can be purchased instead of WWCRSJ.
Jump To:

Similar Items

Similar items are close alternatives to WWCRSJ, though they may not be 100% alike.

Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insu...
  • MFR Part #: B2-1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($36.31) · 1,000 ($363.10) ·
B21 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$36.31

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to WWCRSJ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
16-086 Gardner Bender 00032076160869
23386 Morris 00601986233866
WWC-R-SJ NSi Industries 00662381142450

* All prices subject to change.

Begin Live Chat