WWCGRB - Green Winged Connector

Nsi

  • $46.10 (Per 500)
  • $0.09 (Each)

  • $46.10 (Per 500)

  • $92.19 (Per 1,000)

In-Stock: 2,500 available locally (Charlotte, NC) (change location)
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
WWCGRB
Manufacturer
Nsi
Manufacturer's Part Number
WWC-GR-B
Description
Green Winged Connector
The Easy-Twist WWC-GR-B 500-Count Bag Of Green Winged Wire Connectors Are Designed For Grounding Copper Wires In The 14-12 Awg Size Range. They Have A Hole In The Top Designed For A Through-Wire and Are Made Of Flame-Retardant Thermoplastic. The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381141286 / 6623811412868 / 00662381141286
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.09 (Each)
Carton
$46.10 (Per 500)
Stock Availability
Charlotte
2,500 (Check another store)
All Stores
273,500
Resources
Images
 
 
WWCGRB - Small Image
 
WWCGRB - Large Image
 
WWCGRB - Large Image
 
WWCGRB - Large Image
 
WWCGRB - Large Image
Other Links
 
 
WWCGRB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600
Material
Thermoplastic
Terminal Type
Winged
Material, Color, and Finish
Color
Green
Finish
Thermoplastic
Insulation Material
Thermoplastic
Conductor Material
Copper
Insulation Color
Green
Dimensions and Weight
Size
H=1.13 - W=.795 - ID=.327
Descriptions
Long Description
Winged Wire Connector, (2) #14 AWG Conductor Size, (5) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Green Insulation Color, +221 °F Operating Temperature, 0.795 in Overall Width, 1.134 in Overall Height, 600 V, 3.15 lb
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Product Type
Winged Wire Connector
Features
Winged Grounding Easy Twist Connector - Bag Of 500.
Short Description
Winged Wire Connector, Thermoplastic, Green, 14 to 10 AWG, 500 per bag
extra long description
NSI WWC-GR-B Easy-Twist Winged Tan
Description
GREEN WINGED CONNECTOR
Additional Information
Warranty
1 YEAR
Wire Type
CU Wire Only
Maximum Operating Temperature
+105 °C;+221 °F
Overall Width
0.795 in
Overall Height
1.134 in
Maximum Voltage Rating
600 V
Standards Met
UL E155027;CSA 231168;RoHS;UL 486C Listed
Made in USA
yes
package quantity
500 BG
Minimum Conductor Size
(2) #14 AWG
Maximum Conductor Size
(5) #12 AWG
Insulated/Non-Insulated
Insulated
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
WWC-GR-B
sub brand
Easy-Twist(TM)
GTIN
00662381141286
UPC
662381141286
Taxonomies, Classifications, and Categories
Type
Winged Wire Connectors
Category Description
WIRE NUTS
Availability
minimum qty
500
Packaging
Weight
3.15 lb
Weight per each
0.006
Carton
500
Uses, Certifications, and Standards
environmental conditions
105 C
Temperature Rating
105 C
Application
Grounding Wire
standard
UL 467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 273,500

Location search:

Greater Charlotte Area

Location Stock Available
Charlotte
2,500 View Store

* All prices subject to change.

Begin Live Chat