WWCBC - Blu Winged Wire Conn

Nsi

  • $15.00 (Per 50)
  • $0.30 (Each)

  • $15.00 (Per 50)

  • $300.00 (Per 1,000)

In-Stock: 500 available locally (Springdale, AR ) ( change location)
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
WWCBC
Manufacturer
Nsi
Manufacturer's Part Number
WWC-B-C
Description
Blu Winged Wire Conn
The Easy-Twist WWC-B-C 100-Count Bag Of Blue Winged Wire Connectors Are Designed For Use On Copper Wires In The 14-6 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381361608 / 6623813616080 / 00662381361608
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.30 (Each)
Carton
$15.00 (Per 50)
Stock Availability
Springdale
500 (Check another store)
All Stores
2,100
Resources
Images
 
 
WWCBC - Small Image
 
WWCBC - Large Image
 
WWCBC - Large Image
 
WWCBC - Large Image
Tech Bulletins
 
 
WWCBC - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Number Of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Blue
Finish
Thermoplastic
Housing Material
Thermoplastic
Dimensions and Weight
Depth
.472
Height
1.57
Size
H=1.57 - W=1.26 - ID=.472
Descriptions
Description
BLU WINGED WIRE CONN
Extra Long Description
NSI WWC-B-C Winged Blue Easy Twist,
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in
Long Description
The Easy-Twist WWC-B-C 100-Count Bag of Blue Winged Wire Connectors are designed for use on copper wires in the 14-6 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic swept-back wing design and ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or anywhere else you
Product Type
Winged Blue Easy Twist, 14-6 Awg - Carton Of 50
Special Features
Winged Blue Wire Connector - 50 Pcs Carton
Additional Information
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
Easy-Twist
Manufacturers Part Number
WWC-B-C
GTIN
00662381361608
UPC
662381361608
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Winged Wire Connectors
Availability
Minimum Qty
50
Packaging
Weight per each
0.9
Carton
50
Uses, Certifications, and Standards
Application
Splicing Wire
Environmental Conditions
105 C
Standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,100

Location search:

Greater Springdale Area

Location Stock Available
Rogers
50 View Store
Springdale
500 View Store

Distribution Centers

Location Stock Available
Little Rock
700 View Store
Oklahoma City
650 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat