WWCBB - Blue Winged Wire Connector

Nsi

  • $26.08 (Per 100)
  • $0.26 (Each)

  • $26.08 (Per 100)

  • $260.80 (Per 1,000)

In-Stock: 200 available locally (Pearland, TX) (change location)
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
WWCBB
Manufacturer
Nsi
Manufacturer's Part Number
WWC-B-B
Description
Blue Winged Wire Connector
Winged Wire Connector, (2) #10 Awg;(1) #12 Awg Conductor Size, (1) #8 Awg;(3) #10 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Blue Insulation Color, +221 °F Operating Temperature, 1.260 In Overall Width, 1.575 In Overall Height, 600 V, 1.68 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381141224 / 6623811412240 / 00662381141224
Weight per unit
1.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.26 (Each)
Carton
$26.08 (Per 100)
Stock Availability
Pearland
200 (Check another store)
Deer Park
2,400
All Stores
51,600
Resources
Images
 
 
WWCBB - Small Image
 
WWCBB - Large Image
 
WWCBB - Large Image
 
WWCBB - Large Image
 
WWCBB - Large Image
 
WWCBB - Large Image
Brochures
 
 
WWCBB - Brochure
Other Links
 
 
WWCBB - Other
 
WWCBB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Winged
Number of Conductors
1
Voltage Rating
600 V
Material
Thermoplastic
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue
Insulation Material
Thermoplastic
Color
Blue
Finish
Thermoplastic
Descriptions
Product Type
Winged Wire Connector
Long Description
Winged Wire Connector, (2) #10 AWG;(1) #12 AWG Conductor Size, (1) #8 AWG;(3) #10 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Blue Insulation Color, +221 °F Operating Temperature, 1.260 in Overall Width, 1.575 in Overall Height, 600 V, 1.68 lb
Features
Winged Blue Easy Twist, 14-6 AWG - Bag Of 100.
Short Description
Winged Wire Connector, Thermoplastic, Blue, 14 to 6 AWG, 100 per bag
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Description
BLUE WINGED WIRE CONNECTOR
extra long description
NSI WWC-B-B WW Corrosion Protection
Additional Information
Maximum Operating Temperature
+105 °C;+221 °F
Overall Width
1.260 in
Overall Height
1.575 in
Maximum Voltage Rating
600 V
Standards Met
UL E155027;CSA 231168;RoHS;UL 486C Listed
Made in USA
yes
package quantity
2500 CA
Minimum Conductor Size
(2) #10 AWG;(1) #12 AWG
Maximum Conductor Size
(1) #8 AWG;(3) #10 AWG
Insulated/Non-Insulated
Insulated
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
WWC-B-B
sub brand
Easy-Twist(TM)
GTIN
00662381141224
UPC
662381141224
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
100
Packaging
Weight
1.68 lb
Weight per each
1.68
Carton
100
Uses, Certifications, and Standards
environmental conditions
105 C
Temperature Rating
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 51,600

Location search:

* All prices subject to change.

Begin Live Chat