WRD289 - 3/0 to #3 H Tap Connector

Nsi

  • $7.82 (Each)
  • $7.82 (Each)

  • $195.55 (Per 25)

  • $782.21 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WRD289
Manufacturer
Nsi
Manufacturer's Part Number
WRD289
Description
3/0 to #3 H Tap Connector
Dual Rated Wide Range Tap-Connectors 1-4/0 Awg Dual Rated Wide Range Tap Connectors Are Used For Combinations Of Aluminum and Aluminum-Cooper Conductors. Standard Compression Tools and Dies Install In All Sizes. They Have Formable Ribs to Provide Broader Contact Area. Fold-In Tabs Provide Positive Tab Interlock As Tool Closes. Made From High Strength Aluminum Alloy. All Connectors Are Reversible. Rated 600 Volts.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
T&B C Tap Lugs
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381003355 / 6623810033552 / 00662381003355
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.82 (Each)
Carton
$7.82 (Each)
Standard Packaging
$195.55 (Per 25)
Resources
Images
 
 
WRD289 - Small Image
 
WRD289 - Large Image
Features
Conductor Size
4/0 AWG - 1/0 AWG
Voltage Rating
600V
Material
Aluminum
Material, Color, and Finish
Color
Aluminum
Finish
Aluminum
Descriptions
Description
3/0 TO #3 H TAP CONNECTOR
Features
Dual Rated Wide Range Tap-Connectors 1-4/0 AWG Dual rated wide range tap connectors are used for combinations of aluminum and aluminum-cooper conductors. Standard compression tools and dies install in all sizes. They have formable ribs to provide broader contact area. Fold-in tabs provide positive tab interlock as tool closes. Made from high strength aluminum alloy. All connectors are reversible. Rated 600 Volts.
Product Type
Al Wide Range Connector #1/0-4/0 Awg
Long Description
Dual Rated Wide Range Tap-Connectors 1-4/0 AWG Dual rated wide range tap connectors are used for combinations of aluminum and aluminum-cooper conductors. Standard compression tools and dies install in all sizes. They have formable ribs to provide broader contact area. Fold-in tabs provide positive tab interlock as tool closes. Made from high strength aluminum alloy. All connectors are reversible. Rated 600 Volts.
Special Features
A Groove-2/0 1/0 (ACSR)-3/0 2/0 (STR)-4/0 3/0 (SOL) - B Groove-2 3 4 6 (ACSR)-1 2 3 4 6 (STR)-1 2 3 4 6(SOL)
extra long description
NSI WRD289 Al Wide Range Connector
Additional Information
Tap Size
1 AWG - 6 AWG
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
WRD289
GTIN
00662381003355
UPC
662381003355
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Wide Range Tap Connectors
Packaging
Weight per each
5
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
You must have an account to view stock levels
These alternate items can be purchased instead of WRD289.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of WRD289.

3/0 to #3 H Tap Connector
  • Our Part #: WR289
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WR289
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($195.55)
WR289 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.82

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to WRD289, though they may not be 100% alike.

H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Cond...
  • Our Part #: WR289
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WR289
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($104.59) · 250 ($1,045.92)
WR289 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.18

Each

QTY:
Each
Add
Cross Referenced

These items are similar to WRD289 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
90440 Morris 00601986904407
WRD289 NSi Industries 00662381003355

* All prices subject to change.