WRD159 - #1 to #1 H Tap Connector

Nsi

  • $5.36 (Each)
  • $5.36 (Each)

  • $535.69 (Per 100)

In-Stock: 289 available at other locations ( find a store with stock)
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
WRD159
Manufacturer
Nsi
Manufacturer's Part Number
WRD159
Description
#1 to #1 H Tap Connector
Dual Rated Wide Range Tap Connectors 6-1 Awg Dual Rated Wide Range Tap Connectors Are Used For Combinations Of Aluminum and Aluminum-Cooper Conductors. Standard Compression Tools and Dies Install In All Sizes. They Have Formable Ribs to Provide Broader Contact Area. Fold-In Tabs Provide Positive Tab Interlock As Tool Closes. Made From High Strength Aluminum Alloy. All Connectors Are Reversible. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381002785 / 6623810027858 / 00662381002785
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.36 (Each)
Carton
$5.36 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
289
Resources
Images
 
 
WRD159 - Small Image
 
WRD159 - Large Image
Tech Bulletins
 
 
WRD159 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
1 AWG - 6 AWG
Material
Aluminum
Voltage Rating
600V
Material, Color, and Finish
Color
Aluminum
Finish
Aluminum
Descriptions
Description
#1 TO #1 H TAP CONNECTOR
Extra Long Description
NSI WRD159 Wide Range Tap Connector
Features
Dual Rated Wide Range Tap Connectors 6-1 AWG Dual rated wide range tap connectors are used for combinations of aluminum and aluminum-cooper conductors. Standard compression tools and dies install in all sizes. They have formable ribs to provide broader contact area. Fold-in tabs provide positive tab interlock as tool closes. Made from high strength aluminum alloy. All connectors are reversible. Rated 600 Volts.
Long Description
Dual Rated Wide Range Tap Connectors 6-1 AWG Dual rated wide range tap connectors are used for combinations of aluminum and aluminum-cooper conductors. Standard compression tools and dies install in all sizes. They have formable ribs to provide broader contact area. Fold-in tabs provide positive tab interlock as tool closes. Made from high strength aluminum alloy. All connectors are reversible. Rated 600 Volts.
Product Type
Wide Range Tap Connector (Al/Cu) ***** See Connectors Catalo
Special Features
A Groove-2 3 4 6 (ACSR)-1 2 3 4 6 (STR)-2 3 4 6 (SOL) - B Groove-2 3 4 6 (ACSR)-1 2 3 4 6 (STR)-2 3 4 6 (SOL)
Additional Information
Tap Size
1 AWG - 6 AWG
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
WRD159
GTIN
00662381002785
UPC
662381002785
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Wide Range Tap Connectors
Packaging
Weight per each
2.75
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 289

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of WRD159.
Jump To:

Similar Items

Similar items are close alternatives to WRD159, though they may not be 100% alike.

Cross Referenced

These items are similar to WRD159 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
90433 Morris 00601986904339
WRD159 NSi Industries 00662381002785

* All prices subject to change.

Begin Live Chat