WMB2 - Wire Marker Book A-Z, 0-15

Nsi Industries

  • $23.78 (Each)
  • $23.78 (Each)

In-Stock: 40 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WMB2
Manufacturer
Nsi Industries
Manufacturer's Part Number
WMB-2
Description
Wire Marker Book A-Z, 0-15
Pocket Pal Wire Marker Book With Vinyl Impregnated Cloth ND Strong Adhesive For Lasting Labeling. Black Legend On White Background, 450 Wire Markers. Legend: A-Z, 0-15, +, -, /
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
662381090010 / 6623810900106 / 00662381090010
Weight per unit
0.106 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.78 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
40
Resources
Images
 
 
WMB2 - Small Image
 
WMB2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl Impregnatted Cloth
Material, Color, and Finish
Background Color
NSI
Legend Color
Black
Dimensions and Weight
Size
H=6.00 - W=3.25
Descriptions
Description
WIRE MARKER BOOK A-Z,0-15
Extra Long Description
NSI WMB-2 Wire Marker Book A-Z,0-15
Features
Pocket Pal Wire Marker Book with vinyl impregnated cloth nd strong adhesive for lasting labeling. Black legend on white background, 450 wire markers. Legend: A-Z, 0-15, +, -, /
Long Description
Pocket Pal Wire Marker Book with vinyl impregnated cloth nd strong adhesive for lasting labeling. Black legend on white background, 450 wire markers. Legend: A-Z, 0-15, +, -, /
Product Type
Wire Marker Book A-Z, 0-15, +, -, /
Special Features
Made with Vinyl Impregnated Cloth, strong adhesive ensures marking will last
Additional Information
Legend
A-Z, 0-15, +, -, /
Number Of Pages
10
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
WMB-2
GTIN
00662381090010
UPC
662381090010
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Wire Marker Books
Packaging
Weight per each
0.106
Carton
1
Uses, Certifications, and Standards
Application
Wire Identification
Temperature Rating
-40 F to 250 F
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Greensboro
40 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat