WCRB - Red Twist-On Wire Conn

Nsi

  • $61.95 (Per 500)
  • $0.12 (Each)

  • $61.95 (Per 500)

  • $123.90 (Per 1,000)

In-Stock: 1,000 available locally (NE Wichita, KS ) ( change location)
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
WCRB
Manufacturer
Nsi
Manufacturer's Part Number
WC-R-B
Description
Red Twist-On Wire Conn
Twist-On Wire Connector, (3) #18 Awg Conductor Size, (3) #10 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.339 In Overall Width, 1.043 In Overall Height, 600 V, 3.48 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381140425 / 6623811404252 / 00662381140425
Weight per unit
3.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.12 (Each)
Carton
$61.95 (Per 500)
Stock Availability
NE Wichita
1,000 (Check another store)
West Wichita
1,000
All Stores
2,000
Resources
Images
 
 
WCRB - Small Image
 
WCRB - Large Image
 
WCRB - Large Image
 
WCRB - Large Image
Other Links
 
 
WCRB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Number Of Conductors
1
Terminal Type
Twist-On
Voltage Rating
600
Material, Color, and Finish
Color
Red
Conductor Material
Copper
Finish
Thermoplastic
Insulation Color
Red
Insulation Material
Thermoplastic
Dimensions and Weight
Size
H=1.04 - W=.642 - ID=.339
Descriptions
Description
RED TWIST-ON WIRE CONN
Extra Long Description
NSI WC-R-B Easy-Twist Red - 500 Bag
Features
Standard Red Easy Twist, 22-10 AWG - Bag of 500.
Long Description
Twist-On Wire Connector, (3) #18 AWG Conductor Size, (3) #10 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.339 in Overall Width, 1.043 in Overall Height, 600 V, 3.48 lb
Product Type
Twist-On Wire Connector
Short Description
Twist-On Wire Connector, Thermoplastic, Red, 22 to 14 AWG, 500 per bag
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Additional Information
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Conductor Size
(3) #10 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V
Minimum Conductor Size
(3) #18 AWG
Overall Height
1.043 in
Overall Width
0.339 in
Package Quantity
500 BG
Standards Met
UL Listed E155027;CSA 231168;RoHS;UL 486C Listed
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
WC-R-B
Sub Brand
Easy-Twist(TM)
GTIN
00662381140425
UPC
662381140425
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Standard Wire Connectors
Availability
Minimum Qty
500
Packaging
Weight
3.48 lb
Weight per each
3.48
Carton
500
Uses, Certifications, and Standards
Application
Splicing Wire
Environmental Conditions
105 C
Standard
UL 486C
Temperature Rating
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,000

Location search:

Greater West Wichita Area

Location Stock Available
NE Wichita
1,000 View Store
West Wichita
1,000 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat