WCBSJ - Wire Guards Blue Esy Twist 300 PC Jar

Nsi

  • $24.12 (Per Jar)
  • $24.12 (Per Jar)

In-Stock: 2 available locally (Conway, AR) (change location)

QTY:
Jars
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WCBSJ
Manufacturer
Nsi
Manufacturer's Part Number
WC-B-SJ
Description
Wire Guards Blue Esy Twist 300 PC Jar
Twist-On Wire Connector, (2) #22 Awg Conductor Size, (3) #16 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Blue Insulation Color, +221 °F Operating Temperature, 0.161 In Overall Width, 0.697 In Overall Height, 300 V, 0.55 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381142399 / 6623811423994 / 00662381142399
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
Jar
Unit
$24.12 (Per Jar)
Stock Availability
Conway
2 Jars (Check another store)
Little Rock
Jar
All Stores
3 Jars
Resources
Images
 
 
WCBSJ - Small Image
 
WCBSJ - Large Image
 
WCBSJ - Large Image
 
WCBSJ - Large Image
 
WCBSJ - Large Image
 
WCBSJ - Large Image
Brochures
 
 
WCBSJ - Brochure
Tech Bulletins
 
 
WCBSJ - Tech Bulletin
Other Links
 
 
WCBSJ - Other
 
WCBSJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Twist-On
Material
Thermoplastic
Voltage Rating
300 V
Material, Color, and Finish
Insulation Material
Thermoplastic
Conductor Material
Copper
Insulation Color
Blue
Color
Blue
Finish
Thermoplastic
Dimensions and Weight
Depth
.161
Height
.697
Descriptions
Features
Standard Blue Easy Twist, 22-14 AWG - Standard Jar Of 300.
Product Type
Twist-On Wire Connector
Long Description
Twist-On Wire Connector, (2) #22 AWG Conductor Size, (3) #16 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Blue Insulation Color, +221 °F Operating Temperature, 0.161 in Overall Width, 0.697 in Overall Height, 300 V, 0.55 lb
Short Description
Twist-On Wire Connector, Thermoplastic,Blue, 22 to 14 AWG, 300 per jar
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
extra long description
NSI WC-B-SJ Easy-Twist Blue - Std J
Description
WIRE GUARDS BLUE ESY TWIST 300 PC JAR
Additional Information
Minimum Conductor Size
(2) #22 AWG
Maximum Conductor Size
(3) #16 AWG
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C;+221 °F
Overall Width
0.161 in
Overall Height
0.697 in
Maximum Voltage Rating
300 V
Standards Met
UL Listed E155027;CSA 231168;RoHS;UL 486C Listed
Made in USA
yes
package quantity
300 JR
Wire Type
COPPER
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
sub brand
Easy-Twist(TM)
Manufacturers Part Number
WC-B-SJ
GTIN
00662381142399
UPC
662381142399
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Standard Wire Connectors
Packaging
Weight
0.55 lb
Weight per jar
0.55
Carton
1
Uses, Certifications, and Standards
Application
Splicing Wire
standard
UL 486C
environmental conditions
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3 Jars

Location search:

Greater Little Rock Area

Location Stock Available
Conway
2 View Store
Little Rock
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat