UC104 - 2/0 to 3/4" Rod HD Ground Connector

Nsi

  • $84.56 (Each)
  • $84.56 (Each)

  • $1,014.72 (Per 12)
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
UC104
Manufacturer
Nsi
Manufacturer's Part Number
UC-104
Description
2/0 to 3/4" Rod HD Ground Connector
Ground Connector, High Copper Alloy Body;Silicon Bronze (Nut;Lockwasher) Material, 5/8 to 3/4 In Rod Size, 3/8 In Ips Size, #4 to #2/0 Awg Conductor Size, 0.54 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381108036 / 6623811080364 / 00662381108036
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.56 (Each)
Carton
$1,014.72 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
151
Resources
Images
 
 
UC104 - Small Image
 
UC104 - Large Image
 
UC104 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of UC104.
Jump To:

Cross Referenced

These items are similar to UC104 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-111-2B Anderson n/a
GAR6426 Burndy 00781810238202
GPC3813 DOSSERT n/a
C104 Greaves 00784491250808
GPL-5, GUB-2 ILSCO n/a
GPL-5 ILSCO 78366926208
GUB-2 ILSCO 78366923243
91733 Morris 00601986917339
UC-104 NSi Industries 00662381108036
ABG-0322 O-Z Gedney 00783126008098
GPL-5-Q Panduit 07498360488
GPL 5 Penn-Union 00785037358057
GPL-5 Penn-Union 78503735805
I0C2148 SEFCOR n/a
GUV5821 Thomas & Betts 00783786803514

* All prices subject to change.

Begin Live Chat